This product requires certification to purchase.

Multi Function Hand Shower in Matte Black

You last purchased this on
 
Delta Faucet

Touch-Clean® Multi Function Hand Shower in Matte Black

Brand image
You last purchased this on
 
Delta Faucet

Touch-Clean® Multi Function Hand Shower in Matte Black

  • Fast #
  • Part #D55386BL
  • Item #9575698
  • Manufacturer Part #55386-BL
4.6 out of 5 Customer Rating

X Points
Color Finish Name: Matte Black Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Lum coat™ Finishes easily wipe clean without cleaners and chemicals
  • Soft, rubber Touch-Clean® spray holes allow you to easily wipe away calcium and lime build-up from the spray face of your shower head and hand shower with the touch of a finger
  • Installs in minutes
  • Spray settings include: Full Body spray, Soft Waterfall spray, and Pause
  • Pause feature reduces water to a trickle, giving you space for shaving, lathering and other shower tasks while maintaining your temperature settings
  • Water Sense® labeled showers use at least 20% less water than the industry standard-saving you money without compromising performance
  • Certified dual neper check valves for backflow protection
  • Requires Certification
  • Green


Specifications

ADA Compliant:
No
CEC Compliant:
For Sale in CA
Collection:
Touch-Clean®
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Depth:
2-13/100 in
Faucet Connection Size:
1/2 in
Faucet Mount:
Wall Mount
Hand Shower Flow Rate:
1.75 gpm
Height:
9-13/100 in
Hose Included:
Yes
Hose Length:
60 in
Pause Control:
Yes
Showerhead Function:
Multi
Spray Type:
Full, Pause
WaterSense Labeled:
Yes
Width:
4-13/100 in



Customers Also Bought
1–6 of 18 items
Part #DT2764BL
Item #8111609
5 out of 5 Customer Rating
Requires Certification
Part #DT11864BL
Item #8154191
5 out of 5 Customer Rating
Requires Certification
Part #DT14264BL
Item #8111667
3.7 out of 5 Customer Rating
Requires Certification
Part #DT11871PR
Item #9570674
5 out of 5 Customer Rating
Requires Certification
Part #D55140PR
Item #10002356
5 out of 5 Customer Rating
Requires Certification
Part #DT14072SSPR
Item #9570699
3.2 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #D55140PR
Item #10002356
5 out of 5 Customer Rating
Requires Certification
Part #D59424BLPK
Item #8098467
3.9 out of 5 Customer Rating
Requires Certification
Part #D55051
Item #4114413
3.5 out of 5 Customer Rating
Requires Certification
Part #D58569SS25PK
Item #8098185
3.6 out of 5 Customer Rating
Requires Certification
Part #D58474PR
Item #9507030
3.1 out of 5 Customer Rating
Requires Certification
Part #D58620SS25PK
Item #8339775
3.9 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing