This product requires certification to purchase.

Dual Function Hand Shower in Chrome

You last purchased this on
 
Delta Faucet

Universal Showering Dual Function Hand Shower in Chrome

Brand image
You last purchased this on
 
Delta Faucet

Universal Showering Dual Function Hand Shower in Chrome

  • Fast #
  • Part #D57011
  • Item #4086000
  • Manufacturer Part #57011
3.5 out of 5 Customer Rating
Dual Function Hand Shower

X Points
Color Finish Name: Chrome Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Spray settings include: Full body spray
  • Full body spray provides a steady, full-coverage spray perfect for every shower need, from rinsing shampoo from hair to relaxing tired muscles
  • Pause feature reduces water to a trickle, giving you space for shaving, lathering and other shower tasks while maintaining your temperature settings
  • 24 in. long wall bar with adjustable slide
  • WaterSense® labeled showers use at least 20% less water than the industry standard-saving you money without compromising performance
  • 2-setting hand shower
  • Full body spray, ideal for every shower need
  • Backed by Delta Faucet's lifetime limited warranty
  • Requires Certification
  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Universal Showering
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Depth:
5-18/25 in
Faucet Connection Size:
1/2 in
Faucet Material:
Plastic
Faucet Mount:
Wall Mount
Hand Shower Flow Rate:
1.75 gpm
Height:
28-3/4 in
Hose Included:
Yes
Hose Length:
82 in
Length:
24 in
Pause Control:
Yes
Showerhead Function:
Dual
Spray Type:
Full, Pause
UL Listed:
No
WaterSense Labeled:
Yes



Customers Also Bought
1–6 of 18 items
Part #D588SHSSPRDST
Item #10036807
5 out of 5 Customer Rating
Requires Certification
Part #DT60835GLLHP
Item #7211833
4.2 out of 5 Customer Rating
Requires Certification
Part #D65307LFGLLHPECO
Item #9115085
5 out of 5 Customer Rating
Requires Certification
Part #DT60P035GLLHP
Item #9530062
4.2 out of 5 Customer Rating
Requires Certification
Part #D88706GL
Item #9115200
3.5 out of 5 Customer Rating
Requires Certification
Part #D87492GL
Item #9328122
3.4 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #D59462B15BG
Item #4350033
3.5 out of 5 Customer Rating
Requires Certification
Part #D51559SS
Item #7205505
3.1 out of 5 Customer Rating
Requires Certification
Part #D51140BL
Item #7344077
5 out of 5 Customer Rating
Requires Certification
Part #D51361
Item #7926589
4.3 out of 5 Customer Rating
Requires Certification
Part #D59462B18PK
Item #7561885
4.7 out of 5 Customer Rating
Requires Certification
Part #D59433SSPK
Item #4436155
4.5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing