This product requires certification to purchase.

Multi Function Showerhead in Brilliance® Champagne Bronze

You last purchased this on
 
Delta Faucet

Universal Showering Multi Function Showerhead in Brilliance® Champagne Bronze

Brand image
You last purchased this on
 
Delta Faucet

Universal Showering Multi Function Showerhead in Brilliance® Champagne Bronze

  • Fast #
  • Part #D52680CZ
  • Item #4596833
  • Manufacturer Part #52680-CZ
5 out of 5 Customer Rating
Multi Function Full Body, Full Spray with Massage and Massaging Showerhead

X Points
Color Finish Name: Brilliance Champagne Bronze Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Soft, rubber Touch-Clean® spray holes allow you to easily wipe away calcium and lime build-up from the spray face of your shower head and hand shower with the touch of a finger
  • Installs in minutes
  • Spray settings Include: Full body spray, full spray with massage, massaging spray
  • Flow rate: 2.5 gpm at 80 psi
  • 3-setting shower head
  • Backed by Delta faucet's lifetime limited warranty
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
Application:
Residential
CARB OTC LEED Compliant:
No
CEC Compliant:
Not for Sale in CA
CSA Certified:
CSA B125.1
Collection:
Universal Showering
Color Finish Category:
Bronze Tones
Color Finish Name:
Brilliance® Champagne Bronze
Depth:
8-13/100 in
Diameter:
8-5/32 in
Faucet Connection Size:
1/2 in
Faucet Material:
Plastic
GSA Approved:
No
Height:
4-11/16 in
IAPMO Listed:
No
NSF Certified:
No
Shape:
Round
Showerhead Flow Rate:
2.5 gpm
Showerhead Function:
Multi
Spray Type:
Full, Massage
UL Listed:
No
WaterSense Labeled:
No
Width:
8-39/250 in



Customers Also Bought
1–6 of 18 items
Part #D50150PNPR
Item #9530093
5 out of 5 Customer Rating
Requires Certification
Part #D59140BLPK
Item #7315238
5 out of 5 Customer Rating
Requires Certification
Part #D58820SSPR
Item #9878265
3.2 out of 5 Customer Rating
Requires Certification
Part #DT11876BL
Item #7794491
5 out of 5 Customer Rating
Requires Certification
Part #D589CZPRDST
Item #10036810
4.4 out of 5 Customer Rating
Requires Certification
Part #DT27876BLLHP
Item #7794694
4.3 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #D52160BL
Item #8950914
3.3 out of 5 Customer Rating
Requires Certification
Part #D52161CZPR
Item #9878171
5 out of 5 Customer Rating
Requires Certification
Part #D52158CZ25
Item #7797781
4.3 out of 5 Customer Rating
Requires Certification
Part #D52687SS
Item #4852135
4.5 out of 5 Customer Rating
Requires Certification
Part #D52535
Item #9929704
4.7 out of 5 Customer Rating
Requires Certification
Part #D52686SS
Item #4851954
3.3 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing