This product requires certification to purchase.

Diverter Tub Spout in Stainless

You last purchased this on
 
Delta Faucet

Windemere Diverter Tub Spout in Stainless

Brand image
You last purchased this on
 
Delta Faucet

Windemere Diverter Tub Spout in Stainless

  • Fast #
  • Part #DRP81273SS
  • Item #7006157
  • Manufacturer Part #RP81273SS
5 out of 5 Customer Rating

X Points
Color Finish Name: Stainless Select Color Finish Name
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
Yes
Collection:
Windemere
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless
Depth:
5-31/100 in
Faucet Part Type:
Tub Spout
Fits Brand:
Delta
GSA Approved:
No
Height:
2-1/2 in
Material:
Plastic
NSF Certified:
No
Proposition 65:
WARNING: This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Spout Type:
Pull Up
WaterSense Labeled:
No


Customers Also Bought
1–6 of 18 items
Part #DR10000UNWS
Item #2465296
4.1 out of 5 Customer Rating
Requires Certification
Part #DRP5834
Item #50433
3.6 out of 5 Customer Rating
Requires Certification
Part #DRP61357BN
Item #3878706
3.6 out of 5 Customer Rating
Requires Certification
Part #K77974-4-BL
Item #7568971
5 out of 5 Customer Rating
Requires Certification
Part #PFTS35ZBN
Item #8806923
3.3 out of 5 Customer Rating
Requires Certification
Part #M186117BL
Item #9044658
3.3 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #DU4985CZPK
Item #8098412
5 out of 5 Customer Rating
Requires Certification
Part #DRP6023SSPR
Item #9529868
5 out of 5 Customer Rating
Requires Certification
Part #DRP52144SS
Item #3573283
4.8 out of 5 Customer Rating
Requires Certification
Part #DRP64157SS
Item #4114417
4.9 out of 5 Customer Rating
Requires Certification
Part #DRP43028
Item #2370941
5 out of 5 Customer Rating
Requires Certification
Part #DU1010PK
Item #4275168
4 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing