This product requires certification to purchase.

Tub Spout in Chrome

You last purchased this on
 
Delta Faucet

Ara® Tub Spout in Chrome

Brand image
You last purchased this on
 
Delta Faucet

Ara® Tub Spout in Chrome

  • Fast #
  • Part #DRP75435
  • Item #4878454
  • Manufacturer Part #RP75435
4.7 out of 5 Customer Rating
7 in. Metal Tub Spout

X Points
Color Finish Name: Chrome Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Coordinates perfectly with the Delta Ara bath collection
  • Pull up to divert the flow of water from tub spout to shower head
  • Durable non-metallic construction
  • Thread onto 1/2 in. IPS nipple
  • Sweat onto 1/2 in. CWT
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
CEC Compliant:
For Sale in CA
Collection:
Ara®
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Depth:
7-19/100 in
Faucet Part Type:
Tub Spout
Fits Brand:
Delta
Height:
2-22/25 in
Material:
Metal
NSF Certified:
No
Proposition 65:
WARNING: This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
WaterSense Labeled:
No



Customers Also Bought
1–6 of 18 items
Part #K1176882-CP
Item #4220303
5 out of 5 Customer Rating
Requires Certification
Part #OBPF638214CP
Item #5127921
3.4 out of 5 Customer Rating
Requires Certification
Part #D50570BL
Item #7297451
5 out of 5 Customer Rating
Requires Certification
Part #DRP53237SS
Item #3628642
4.8 out of 5 Customer Rating
Requires Certification
Part #DRP51034BL
Item #4471377
4 out of 5 Customer Rating
Requires Certification
Part #MUT4620BG
Item #9535617
3.3 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #DU4985CZPK
Item #8098412
5 out of 5 Customer Rating
Requires Certification
Part #DRP40664
Item #2234999
5 out of 5 Customer Rating
Requires Certification
Part #DU4999BL
Item #8098568
5 out of 5 Customer Rating
Requires Certification
Part #DU495S69PK
Item #4274919
3.3 out of 5 Customer Rating
Requires Certification
Part #DU4010BLPK
Item #7303192
4.2 out of 5 Customer Rating
Requires Certification
Part #DRP4993
Item #6429
3.4 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing