Multi Function Hand Shower in Matt Platinum
Mem Multi Function Hand Shower in Matt Platinum
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- Collection:
- Mem
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Matt Platinum
- Faucet Connection Size:
- 1/2 in
- Hand Shower Flow Rate:
- 2 gpm
- Hose Included:
- No
- IAPMO Listed:
- No
- Length:
- 10-7/20 in
- NSF Certified:
- No
- Pause Control:
- No
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Showerhead Function:
- Multi
- Spray Type:
- Normal, Soft Stream, Massage
- WaterSense Labeled:
- No