Multi Function Hand Shower in Luxe Gold
Euro Multi Function Hand Shower in Luxe Gold
Frequently Purchased Together
Product Details
Product Details
- Three-function handshower: full, massage, and aerated spray
- 35" long slide bar
- 60" - 82" stretchable, finished metal hose
- Wall mount elbow included
-
Green
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- Yes
- Collection:
- Euro
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Luxe Gold
- Depth:
- 5 in
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Plastic
- Hand Shower Flow Rate:
- 1.75 gpm
- Handle Type:
- Lever
- Height:
- 39-21/25 in
- Hose Included:
- Yes
- Hose Length:
- 82 in
- IAPMO Listed:
- Yes
- Length:
- 35-219/500 in
- Pause Control:
- No
- Showerhead Function:
- Multi
- Spray Type:
- Full, Massage
- UL Listed:
- No
- WaterSense Labeled:
- Yes