5 gal Super Liner Sealant Adhesive
5 gal Super Liner Sealant Adhesive
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Product Details
Documents
Specifications
- ASTM:
- ASTM C-679
- Color Finish Name:
- Off White
- Maximum Temperature:
- 90
- NSF Certified:
- No
- Product Type:
- Super Glue
- Size:
- 5 gal