This product requires certification to purchase.

0.85 oz. Metal and Concrete Epoxy Syringe

You last purchased this on
 
LOCTITE®

0.85 oz. Metal and Concrete Epoxy Syringe

Brand image
You last purchased this on
 
LOCTITE®

0.85 oz. Metal and Concrete Epoxy Syringe

  • Fast #
  • Part #L1919325
  • Item #7222912
  • Manufacturer Part #1919325
4.2 out of 5 Customer Rating
Metal and Concrete Epoxy Syringe

X Points
Color Finish Category: Whites Select Color Finish Category
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • High impact resistance
  • Resistant to water and most common shop fluids
  • Will not shrink
  • Convenient double syringe
  • One time application
  • Sets in 5-12 minutes
  • Will not conduct electricity
  • Can be used to seal electrical components
  • Size: 0.85 oz
  • Requires Certification

Documents


Specifications

Application:
Ceramic, Concrete, Glass, Metal, Wood
Color Finish Category:
Whites
Color Finish Name:
Off White, Metallic Grey
Material:
Plastic
Material Type:
Epoxy Resin
NSF Certified:
No
Product Type:
Epoxy Adhesive
Size:
0.85 oz



Customers Also Bought
1–6 of 18 items
Part #L1365868
Item #7222915
4.5 out of 5 Customer Rating
Requires Certification
Part #L1919324
Item #7222909
4.8 out of 5 Customer Rating
Requires Certification
Part #L11575
Item #800515
4.8 out of 5 Customer Rating
Requires Certification
Part #WWL30067
Item #4664361
3.7 out of 5 Customer Rating
Requires Certification
Part #L1693636
Item #7222910
5 out of 5 Customer Rating
Requires Certification
Part #L2022554
Item #7107839
5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 14 items
Part #L135467
Item #141085
4.8 out of 5 Customer Rating
Requires Certification
Part #L234790
Item #7222918
4.8 out of 5 Customer Rating
Requires Certification
Part #L1693636
Item #7222910
5 out of 5 Customer Rating
Requires Certification
Part #L1365868
Item #7222915
4.5 out of 5 Customer Rating
Requires Certification
Part #L1989550
Item #7222908
3.7 out of 5 Customer Rating
Requires Certification
Part #L2546759
Item #9406836
3.3 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing