This product requires certification to purchase.

24 in. 22° HVAC Fan Blade

You last purchased this on
 
Durastar

24 in. 22° HVAC Fan Blade

Brand image
You last purchased this on
 
Durastar

24 in. 22° HVAC Fan Blade

  • Fast #
  • Part #DR702185817
  • Item #8964361
  • Manufacturer Part #70-21858-17
4.4 out of 5 Customer Rating

X Points
$108.02
Call for Pricing
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Hub Location: Inlet Side
  • Bore Diameter: 1/2"
  • No. of Blades: 3
  • Requires Certification

Specifications

Application:
Residential
Blade Pitch:
22°
Blade Span:
24 in
Diameter:
24 in
Energy Star Compliant:
No
Height:
6-1/5 in
Length:
25-9/10 in
Material:
Aluminum
Proposition 65:
WARNING: Cancer and Reproductive Harm – www.P65Warnings.ca.gov
UL Listed:
No
Weight:
5.2 lb
Width:
23-3/5 in



Customers Also Bought
1–6 of 18 items
Part #DR7010201110
Item #8964309
3.6 out of 5 Customer Rating
Requires Certification
Part #DR7010132319
Item #8964367
5 out of 5 Customer Rating
Requires Certification
Part #R703016
Item #4147177
4.8 out of 5 Customer Rating
Requires Certification
Part #JB55
Item #1970085
3.7 out of 5 Customer Rating
Requires Certification
Part #DR7010132330
Item #8964304
4.1 out of 5 Customer Rating
Requires Certification
Part #DR7010132329
Item #8964305
5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #DR7010201110
Item #8964309
3.6 out of 5 Customer Rating
Requires Certification
Part #DR7010132319
Item #8964367
5 out of 5 Customer Rating
Requires Certification
Part #DR7010132329
Item #8964305
5 out of 5 Customer Rating
Requires Certification
Part #DR7010132330
Item #8964304
4.1 out of 5 Customer Rating
Requires Certification
Part #DR703023
Item #8964356
5 out of 5 Customer Rating
Requires Certification
Part #DRPD703028
Item #8964321
4 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing