This product requires certification to purchase.

37 in. Grill Cover in Black

You last purchased this on
 
Dynamic Cooking Systems

37 in. Grill Cover in Black

Brand image
You last purchased this on
 
Dynamic Cooking Systems

37 in. Grill Cover in Black

  • Fast #
  • Part #DACBI36
  • Item #7254567
  • Manufacturer Part #ACBI-36
3.3 out of 5 Customer Rating

X Points
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Color Finish Category:
Blacks
Color Finish Name:
Black
Depth:
26-1/2 in
Height:
47-1/2 in
Material:
Plastic
Material Type:
PVC
Product Type:
Grill Cover
Proposition 65:
WARNING: Cancer and Reproductive Harm www.p65warnings.ca.gov
Width:
37 in



Customers Also Bought
1–6 of 18 items
Part #EE360AD2
Item #7889597
5 out of 5 Customer Rating
Requires Certification
Part #EGRL300CART
Item #7889596
4.9 out of 5 Customer Rating
Requires Certification
Part #EE160DRAW2
Item #7516454
5 out of 5 Customer Rating
Requires Certification
Part #EESB2LP
Item #7516456
4.1 out of 5 Customer Rating
Requires Certification
Part #EESB2NG
Item #7516451
5 out of 5 Customer Rating
Requires Certification
Part #AARTP30DD
Item #8694097
5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing