This product requires certification to purchase.

47-15/16 in. 5-Burner Natural Gas Built-in Grill in Stainless Steel

You last purchased this on
 
Dynamic Cooking Systems

Series 9 Evolution 47-15/16 in. 5-Burner Natural Gas Built-in Grill in Stainless Steel

Brand image
You last purchased this on
 
Dynamic Cooking Systems

Series 9 Evolution 47-15/16 in. 5-Burner Natural Gas Built-in Grill in Stainless Steel

  • Fast #
  • Part #DBE148RCN
  • Item #7654314
  • Manufacturer Part #BE1-48RC-N
3.7 out of 5 Customer Rating

X Points
$8,299.00
Call for Pricing
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Make your built-in grill mobile with this accessory
  • An infrared rotisserie burner provides controlled
  • Grill directly on the cooking grate or add wood chips for more smoke, the W-shaped tray with adjustable vents helps the charcoal last longer
  • More room when cooking for a crowd with a secondary cooking space that can fit a broiling pan for slow cooking, roasting, sauces, or to keep food warm after searing
  • With extra space under the hood for extra large food items, the hood can be smoothly opened, using one hand, to a full 90° for better access and visibility when cooking
  • Brilliant 12 volt lighting safely illuminates what you're cooking while emitting a welcome glow around the whole grill
  • Requires Certification

Specifications

BTU:
118000
Collection:
Series 9 Evolution
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Depth:
26-7/8 in
Fuel Type:
Natural Gas
Height:
27-1/4 in
Ignition System:
Electronic Ignition
Interior Light:
No
MBH:
118
Material:
Stainless Steel
Material Type:
304
Number of Burners:
5
Power Source:
Gas
Volts:
120V
Width:
47-15/16 in



Customers Also Bought
1–6 of 18 items
Part #EGRL300IBLP
Item #7516449
3.3 out of 5 Customer Rating
Requires Certification
Part #EGRL420IBBNG
Item #7516455
4 out of 5 Customer Rating
Requires Certification
Part #B57569
Item #4440211
4.3 out of 5 Customer Rating
Requires Certification
Part #EGRL360IBBNG
Item #7516458
3.3 out of 5 Customer Rating
Requires Certification
Part #EGRL300IBNG
Item #7516457
5 out of 5 Customer Rating
Requires Certification
Part #T3100004
Item #7255328
5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing