This product requires certification to purchase.

CTXBG1915

You last purchased this on
 
Elkay

Crosstown® CTXBG1915

Brand image
You last purchased this on
 
Elkay

Crosstown® CTXBG1915

  • Fast #
  • Part #ECTXBG1915
  • Item #7599752
  • Manufacturer Part #CTXBG1915
5 out of 5 Customer Rating
CTXBG1915

X Points
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • CUSTOM SIZED: Designed to cover the bottom of specific Elkay sink bowls.
  • CORROSION RESISTANT: Constructed of solid stainless steel to resist corrosion.
  • PROTECTS SINK BOTTOM: Specially designed feet protect sink bottom to keep it looking great.
  • DISHWASHER SAFE: Fits inside the dishwasher for convenient cleaning.
  • CONVENIENT DRAIN OPENING: Properly positioned opening provides easy access to drain or disposer.
  • INCREASE FUNCTIONALITY: Elkay accessories are designed to enhance the functionality of your sink and make your daily routines easier.
  • Requires Certification

Specifications

Collection:
Crosstown®
Color Finish Category:
Stainless Steel
Color Finish Name:
Polished Stainless Steel
Height:
1-1/4 in
Length:
19-1/2 in
Material:
Stainless Steel
Product Type:
Accessory
Shape:
Rectangular
Size:
19-1/2 in x 15-1/2 in
Weight:
2.6 lb
Width:
15-1/2 in



Customers Also Bought
1–6 of 18 items
Part #RWSG6327LGWH
Item #2893173
4 out of 5 Customer Rating
Requires Certification
Part #ELKWRB1418SS
Item #3021611
5 out of 5 Customer Rating
Requires Certification
Part #ECTXOBG1914
Item #7599771
3.2 out of 5 Customer Rating
Requires Certification
Part #H40468001
Item #7785728
5 out of 5 Customer Rating
Requires Certification
Part #SHG1416
Item #8017609
4.8 out of 5 Customer Rating
Requires Certification
Part #SHG1819
Item #4142819
5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #ECTXBG2614
Item #7599767
5 out of 5 Customer Rating
Requires Certification
Part #ECTXBG1515
Item #7599765
3.5 out of 5 Customer Rating
Requires Certification
Part #ECTXOBG1914
Item #7599771
3.2 out of 5 Customer Rating
Requires Certification
Part #ECTXBG2914
Item #7599758
5 out of 5 Customer Rating
Requires Certification
Part #ECTXBG1214
Item #7599760
5 out of 5 Customer Rating
Requires Certification
Part #ECTXBG2215
Item #7599761
5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing