This product requires certification to purchase.

Plastic Disposer Flange with Basket Strainer and Stopper in White

You last purchased this on
 
Elkay

Plastic Disposer Flange with Basket Strainer and Stopper in White

Brand image
You last purchased this on
 
Elkay

Plastic Disposer Flange with Basket Strainer and Stopper in White

  • Fast #
  • Part #ELKQD35WH
  • Item #7361352
  • Manufacturer Part #LKQD35WH
3.4 out of 5 Customer Rating
Plastic Disposer Flange with Basket Strainer and Stopper

X Points
Color Finish Name: White Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • COLOR MATCH: Coordinate your drain to match the color of your Elkay Quartz Classic or Quartz Luxe sink. Available in 16 beautiful hues.
  • POLYMER: Material is infused with color, and will not chip or scratch off from daily use.
  • BASKET STRAINER AND STOPPER: Strainer catches food and waste from going down the drain. Use stopper to fill sink with water for washing and soaking.
  • DURABLE: Corrosion resistant for long-lasting durability.
  • DISPOSER READY: Designed for garbage disposals that accommodate 4-1/2" flange or select InSinkErator disposers.
  • EASY CLEANING: Wash by hand with a mild detergent and soft cloth; rinse.
  • Requires Certification

Specifications

ASME:
ASME A112.18.2
CSA Certified:
CSA B125.2
Color Finish Category:
Whites
Color Finish Name:
White
Diameter:
4-1/2 in
Height:
2-1/8 in
Length:
4-1/2 in
Material:
Plastic
Material Type:
Polymer
Product Type:
Disposer Flange, Basket Strainer, Stopper
Size:
2-1/8 in x 4-1/2 in x 4-1/2 in
UL Listed:
No
Width:
4-1/2 in



Customers Also Bought
1–6 of 18 items
Part #ELKQS35BK
Item #7361407
4.5 out of 5 Customer Rating
Requires Certification
Part #IBIOCG
Item #520539
3.3 out of 5 Customer Rating
Requires Certification
Part #D69080GL
Item #9291114
3.4 out of 5 Customer Rating
Requires Certification
Part #K35724-2MB
Item #10084168
4.3 out of 5 Customer Rating
Requires Certification
Part #D72030CZ
Item #4472251
4.2 out of 5 Customer Rating
Requires Certification
Part #IPRO1250WCDK
Item #10102811
5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #ELKQS35BK
Item #7361407
4.5 out of 5 Customer Rating
Requires Certification
Part #ELKPDQD1BK
Item #8230121
5 out of 5 Customer Rating
Requires Certification
Part #ELKPDQD1CA
Item #8230096
4.5 out of 5 Customer Rating
Requires Certification
Part #ELKD35AS
Item #4706814
3.7 out of 5 Customer Rating
Requires Certification
Part #ELKDS35
Item #4706591
5 out of 5 Customer Rating
Requires Certification
Part #ELR33223
Item #36263
5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing