4 x 2-1/2 x 2-1/2 in. 2-Way Single Clapper for Standpipe Sprinkler in Polished Brass
4 x 2-1/2 x 2-1/2 in. 2-Way Single Clapper for Standpipe Sprinkler in Polished Brass
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Product Details
Documents
Specifications
- FM Approved:
- Yes
- Fitting Size 1:
- 2-1/2 in
- Fitting Size 2:
- 2-1/2 in
- Fitting Sizes:
- 2-1/2 in
- Flow Rate:
- 500 gpm
- Length:
- 4 in
- Material:
- Cast Brass
- UL Listed:
- Yes
- Weight:
- 12 lb