This product requires certification to purchase.

8 in. x 28 in. Condensate Drain Pan

You last purchased this on
 
First Co

8 in. x 28 in. Condensate Drain Pan

Brand image
You last purchased this on
 
First Co

8 in. x 28 in. Condensate Drain Pan

  • Fast #
  • Part #F936036
  • Item #5134518
  • Manufacturer Part #9-360-36
3.4 out of 5 Customer Rating

X Points
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

Brand Model Compatibility:
30-36VDX
Color Finish Name:
Black
Drain Opening:
3/4 in
Height:
4 in
Length:
28 in
Size:
28 in x 8 in
Width:
8 in



Customers Also Bought
1–6 of 18 items
Part #F936028
Item #5134515
3.1 out of 5 Customer Rating
Requires Certification
Part #F918HXDP
Item #7347270
3.7 out of 5 Customer Rating
Requires Certification
Part #SRLC051
Item #7264677
3.6 out of 5 Customer Rating
Requires Certification
Part #F9350924
Item #5134575
3.7 out of 5 Customer Rating
Requires Certification
Part #F9350922
Item #5134572
3.4 out of 5 Customer Rating
Requires Certification
Part #F9350923
Item #5134573
4.5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #F9350923
Item #5134573
4.5 out of 5 Customer Rating
Requires Certification
Part #F936028
Item #5134515
3.1 out of 5 Customer Rating
Requires Certification
Part #F9350924
Item #5134575
3.7 out of 5 Customer Rating
Requires Certification
Part #F9350922
Item #5134572
3.4 out of 5 Customer Rating
Requires Certification
Part #F918HXDP
Item #7347270
3.7 out of 5 Customer Rating
Requires Certification
Part #FE322
Item #7347271
4.8 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing