This product requires certification to purchase.

1/2 HP 10 GPM 115V 2-Wire Submersible Well Pump

You last purchased this on
 
Flint & Walling

1/2 HP 10 GPM 115V 2-Wire Submersible Well Pump

Brand image
You last purchased this on
 
Flint & Walling

1/2 HP 10 GPM 115V 2-Wire Submersible Well Pump

  • Fast #
  • Part #F4F10G05005
  • Item #302842
  • Manufacturer Part #4F10G05005
4.8 out of 5 Customer Rating

X Points
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • One piece cast iron head with NEMA face mounting ring
  • Powder-coated, carbon steel pump shell
  • Built-in check valve with elastomer ring for positive seal
  • Sleeve bearing with polypropylene sand slinger
  • Non-corrosive cable guard protect motor wires
  • Polypropylene "snap" on screen on cast iron units
  • Cartridge assemblies include all parts needed to refurbish pumps to like-new performance
  • Requires Certification
  • Lead Law Compliant


Specifications

Diameter:
4 in
Flow Rate:
10 gpm
Horsepower:
1/2 hp
Lead Law Compliant:
Yes
Length:
4-1/5 in
Material:
Cast Iron
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Pump Body Material:
Cast Iron
Pump Motor Type:
2 Wire
Pump Stage:
8
Volts:
115V



Customers Also Bought
1–6 of 18 items
Part #F4F07S10305
Item #835164
3.6 out of 5 Customer Rating
Requires Certification
Part #F4F10S05005
Item #496010
5 out of 5 Customer Rating
Requires Certification
Part #F4F10S10305
Item #496015
4.4 out of 5 Customer Rating
Requires Certification
Part #FCPH05S
Item #496130
5 out of 5 Customer Rating
Requires Certification
Part #FEK10S
Item #496133
5 out of 5 Customer Rating
Requires Certification
Part #FEK05S
Item #118978
4.3 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #F4F05S10305
Item #495997
4.2 out of 5 Customer Rating
Requires Certification
Part #F4F07S10305
Item #835164
3.6 out of 5 Customer Rating
Requires Certification
Part #F4F10S10305
Item #496015
4.4 out of 5 Customer Rating
Requires Certification
Part #F4F10S05005
Item #496010
5 out of 5 Customer Rating
Requires Certification
Part #F4F10S07301
Item #496018
4.7 out of 5 Customer Rating
Requires Certification
Part #FCPJ07SB
Item #426181
4.1 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing