This product requires certification to purchase.

1 HP 7 GPM 230V 2-Wire Submersible Well Pump

You last purchased this on
 
Flint & Walling

1 HP 7 GPM 230V 2-Wire Submersible Well Pump

Brand image
You last purchased this on
 
Flint & Walling

1 HP 7 GPM 230V 2-Wire Submersible Well Pump

  • Fast #
  • Part #F4F07S10305
  • Item #835164
  • Manufacturer Part #4F07S10305
3.6 out of 5 Customer Rating

X Points
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • One piece stainless steel discharge head with NEMA face mounting ring
  • 304 stainless steel pump shell threaded on both ends for attachment to discharge head and mounting ring
  • Built-in check valve with elastomer ring for positive seal
  • Sleeve bearing with polypropylene sand slinger
  • Non-corrosive cable guard protect motor wires
  • Stainless Steel "snap" on screen on stainless steel units
  • Cartridge assemblies include all parts needed to refurbish pumps to like-new performance
  • Requires Certification
  • Lead Law Compliant


Specifications

Diameter:
4 in
Flow Rate:
7 gpm
Horsepower:
1 hp
Lead Law Compliant:
Yes
Length:
4-1/5 in
Material:
Stainless Steel
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Pump Body Material:
Stainless Steel
Pump Motor Type:
2 Wire
Pump Stage:
18
Volts:
230V



Customers Also Bought
1–6 of 18 items
Part #F4F10S10305
Item #496015
4.4 out of 5 Customer Rating
Requires Certification
Part #PFX20S
Item #7165346
5 out of 5 Customer Rating
Requires Certification
Part #F4F05S10305
Item #495997
4.2 out of 5 Customer Rating
Requires Certification
Part #F4F10S05005
Item #496010
5 out of 5 Customer Rating
Requires Certification
Part #F4F10S07301
Item #496018
4.7 out of 5 Customer Rating
Requires Certification
Part #FCPJ07SB
Item #426181
4.1 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 17 items
Part #F4F10S10305
Item #496015
4.4 out of 5 Customer Rating
Requires Certification
Part #F4F05S10305
Item #495997
4.2 out of 5 Customer Rating
Requires Certification
Part #F4F10S05005
Item #496010
5 out of 5 Customer Rating
Requires Certification
Part #F4F10S07301
Item #496018
4.7 out of 5 Customer Rating
Requires Certification
Part #FEK07S
Item #293164
4.4 out of 5 Customer Rating
Requires Certification
Part #FCPJ07SB
Item #426181
4.1 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing