This product requires certification to purchase.

3/4 HP 10 GPM 230V 3-Wire Submersible Well Pump

You last purchased this on
 
Flint & Walling

3/4 HP 10 GPM 230V 3-Wire Submersible Well Pump

Brand image
You last purchased this on
 
Flint & Walling

3/4 HP 10 GPM 230V 3-Wire Submersible Well Pump

  • Fast #
  • Part #F4F10S07301
  • Item #496018
  • Manufacturer Part #4F10S07301
4.7 out of 5 Customer Rating

X Points
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • One piece stainless steel discharge head with NEMA face mounting ring
  • 304 stainless steel pump shell threaded on both ends for attachment to discharge head and mounting ring
  • Built-in check valve with elastomer ring for positive seal
  • Sleeve bearing with polypropylene sand slinger
  • Non-corrosive cable guard protect motor wires
  • Stainless Steel "snap" on screen on stainless steel units
  • Cartridge assemblies include all parts needed to refurbish pumps to like-new performance
  • Requires Certification
  • Lead Law Compliant


Specifications

AMP:
8, 6.8
Automatic Shut-Off:
No
Diameter:
4 in
Discharge:
1-1/4 in
Flow Rate:
10 gpm
Height:
4-1/5 in
Horsepower:
3/4 hp
Lead Law Compliant:
Yes
Length:
35 in
NSF Certified:
No
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Pump Body Material:
Stainless Steel
Pump Motor Type:
3 Wire
Pump Phase:
1
Pump Stage:
12
UL Listed:
No
Volts:
230V
Width:
3-3/4 in



Customers Also Bought
1–6 of 18 items
Part #F4F07S10305
Item #835164
3.6 out of 5 Customer Rating
Requires Certification
Part #Z390034
Item #491272
4.4 out of 5 Customer Rating
Requires Certification
Part #F4F10S10305
Item #496015
4.4 out of 5 Customer Rating
Requires Certification
Part #F4F10S05005
Item #496010
5 out of 5 Customer Rating
Requires Certification
Part #WPWMB10M20
Item #4272499
4.4 out of 5 Customer Rating
Requires Certification
Part #F022876
Item #4881772
4.4 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 17 items
Part #F4F10S05005
Item #496010
5 out of 5 Customer Rating
Requires Certification
Part #F4F05S10305
Item #495997
4.2 out of 5 Customer Rating
Requires Certification
Part #F4F10S10305
Item #496015
4.4 out of 5 Customer Rating
Requires Certification
Part #F4F07S10305
Item #835164
3.6 out of 5 Customer Rating
Requires Certification
Part #FEK10S
Item #496133
5 out of 5 Customer Rating
Requires Certification
Part #FCPH05S
Item #496130
5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing