This product requires certification to purchase.

1-1/4 in. Plain Hanger

You last purchased this on
 
FNW®

1-1/4 in. Plain Hanger

Brand image
You last purchased this on
 
FNW®

1-1/4 in. Plain Hanger

  • Fast #
  • Part #FNW7014P0125
  • Item #8465436
  • Manufacturer Part #FNW7014P0125
3.3 out of 5 Customer Rating

X Points
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • For use hanging non-insulated stationary pipe
  • Requires Certification

Specifications

Color Finish Category:
Blacks
Color Finish Name:
Black
Fits Pipe Size:
1-1/4 in
Height:
3 in
MSS:
MSS SP-58
Material:
Carbon Steel
Product Type:
Hanger
Rod Size (in):
3/8 in
Work Load Limit:
300 lb



Customers Also Bought
1–6 of 18 items
Part #FNW7013S0300
Item #8465563
4.4 out of 5 Customer Rating
Requires Certification
Part #FNW7011Z0250
Item #8017639
4.1 out of 5 Customer Rating
Requires Certification
Part #FNW7010EP0200
Item #3859976
5 out of 5 Customer Rating
Requires Certification
Part #FNW7010Z0300
Item #5060336
5 out of 5 Customer Rating
Requires Certification
Part #FNW701XRNC
Item #4240995
4 out of 5 Customer Rating
Requires Certification
Part #JH28200
Item #3706501
4.9 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #FNWE24P
Item #4878255
3.6 out of 5 Customer Rating
Requires Certification
Part #FNW7001SJ
Item #4913745
4 out of 5 Customer Rating
Requires Certification
Part #FNW7010Z0300
Item #5060336
5 out of 5 Customer Rating
Requires Certification
Part #FNW7005EP0200
Item #3859922
5 out of 5 Customer Rating
Requires Certification
Part #FNW7311C0050
Item #4107365
5 out of 5 Customer Rating
Requires Certification
Part #FNW7026Z0050
Item #8465521
4.8 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing