This product requires certification to purchase.

FNST x MNPT 2-1/2 x 1-1/2 in. Adapter

You last purchased this on
 
FNW®

Figure 9309 FNST x MNPT 2-1/2 x 1-1/2 in. Adapter

Brand image
You last purchased this on
 
FNW®

Figure 9309 FNST x MNPT 2-1/2 x 1-1/2 in. Adapter

  • Fast #
  • Part #FNW9309LJ
  • Item #8833902
  • Manufacturer Part #FNW9309LJ
4 out of 5 Customer Rating

X Points
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

Frequently Purchased Together

Product Details

Product Details

  • Used to change the pipe size, reverse the sex of the fitting or change the thread type.
  • Fire Hose Female x Male threaded connection.
  • Pin Lug.
  • Washer seal on Female NST end & Female NYC end.
  • Thread seal on Male NPT end & Male GHT (Garden Hose Thread).
  • Requires Certification

Specifications

Collection:
Figure 9309
End Connection 1:
FNST
End Connection 2:
MNPT
End Connections:
FNST x MNPT
Fitting Size 1:
2-1/2 in
Fitting Size 2:
1-1/2 in
Fitting Sizes:
2-1/2 in x 1-1/2 in
Fitting Type:
Reducing
Length:
1-22/25 in
Material:
Brass
Product Type:
Adapter
Weight:
0.924 lb



Customers Also Bought
1–6 of 18 items
Part #FNW9301LL
Item #8833906
4.4 out of 5 Customer Rating
Requires Certification
Part #FNW9304LK
Item #8833911
4 out of 5 Customer Rating
Requires Certification
Part #FNW9303JF
Item #8833904
5 out of 5 Customer Rating
Requires Certification
Part #FNW9310LF
Item #8833926
3.6 out of 5 Customer Rating
Requires Certification
Part #FNW9305KJ
Item #8833921
4.1 out of 5 Customer Rating
Requires Certification
Part #A77WLF14301A
Item #8159383
4.4 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #FNW9304LK
Item #8833911
4 out of 5 Customer Rating
Requires Certification
Part #FNW9307LL
Item #8833901
5 out of 5 Customer Rating
Requires Certification
Part #FNW9305KJ
Item #8833921
4.1 out of 5 Customer Rating
Requires Certification
Part #FNW9301LL
Item #8833906
4.4 out of 5 Customer Rating
Requires Certification
Part #FNW9302LG
Item #8833919
5 out of 5 Customer Rating
Requires Certification
Part #FNW9303JF
Item #8833904
5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing