This product requires certification to purchase.

5/8 in. Dual Check Valve

You last purchased this on
 
Ford Meter Box

5/8 in. Dual Check Valve

  • Fast #
  • Part #FHHCI33322EC23SENL
  • Item #4623526
  • Manufacturer Part #HHCI33-322-EC-23-SET-NL
4.5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Ford Meter Box

5/8 in. Dual Check Valve

  • Fast #
  • Part #FHHCI33322EC23SENL
  • Item #4623526
  • Manufacturer Part #HHCI33-322-EC-23-SET-NL
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

ANSI:
ANSI 61
AWWA:
AWWA C-800
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
NSF:
NSF 61
NSF Certified:
Yes
Pressure - Maximum:
175 psi
Proposition 65:
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
Valve Body Material:
Brass
Valve Size:
5/8 in