This product requires certification to purchase.

120 µm Drywall, Fiberglass, Metal, Painted Surfaces and Wood Sandpaper (Pack of 15)

You last purchased this on
 
Gator®

120 µm Drywall, Fiberglass, Metal, Painted Surfaces and Wood Sandpaper (Pack of 15)

Brand image
You last purchased this on
 
Gator®

120 µm Drywall, Fiberglass, Metal, Painted Surfaces and Wood Sandpaper (Pack of 15)

  • Fast #
  • Part #R7282
  • Item #9945114
  • Manufacturer Part #7282
4 out of 5 Customer Rating

X Points
$10.97
Call for Pricing
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Gator's multi-purpose aluminum oxide sandpaper provides excellent performance at a value price. The durable aluminum oxide is bonded to a flexible latex paper making it ideal for hand sanding of irregular surfaces
  • High-performance grain cuts faster, lasts longer on wood, metal, fiberglass and painted surfaces
  • Anti-clog coating resists dust and particle build-up keeps cutting surfaces exposed
  • Premium latex paper is more flexible for improved hand sanding
  • Cut to fit 1/2 sheet, 1/3 sheet or 1/4 sheet sander
  • Best for stripping latex and oil base paints, polyurethane and varnish, lacquers and stains
  • Requires Certification

Specifications

Application:
Drywall, Fiberglass, Metal, Painted Surface, Wood
Grit Size:
120 µm
Grit Type:
Fine
Length:
11 in
Package Quantity:
Pack of 15
Product Type:
Sandpaper
Width:
9 in



Customers Also Bought
1–6 of 18 items
Part #R7287
Item #9945116
5 out of 5 Customer Rating
Requires Certification
Part #R7283
Item #9945115
4.1 out of 5 Customer Rating
Requires Certification
Part #3M7100149147
Item #7232005
4.6 out of 5 Customer Rating
Requires Certification
Part #NFG450088BLA
Item #6110924
5 out of 5 Customer Rating
Requires Certification
Part #DDW1969
Item #1675697
5 out of 5 Customer Rating
Requires Certification
Part #M104421N
Item #7371176
5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 8 items
Part #R7287
Item #9945116
5 out of 5 Customer Rating
Requires Certification
Part #R7281
Item #9945113
5 out of 5 Customer Rating
Requires Certification
Part #R7283
Item #9945115
4.1 out of 5 Customer Rating
Requires Certification
Part #R9180
Item #9945127
4.4 out of 5 Customer Rating
Requires Certification
Part #R7176
Item #9945106
4.1 out of 5 Customer Rating
Requires Certification
Part #R9752
Item #9945134
5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing