Call for Pricing
Call for Pricing
This product requires certification to purchase.

1/2 in. 155F 5.6K Pendent and Standard Response Sprinkler Head in Chrome

You last purchased this on
 
Globe Fire Sprinkler Corporation

GL Series 1/2 in. 155F 5.6K Pendent and Standard Response Sprinkler Head in Chrome

Brand image
You last purchased this on
 
Globe Fire Sprinkler Corporation

GL Series 1/2 in. 155F 5.6K Pendent and Standard Response Sprinkler Head in Chrome

  • Fast #
  • Part #GGL565115502
  • Item #2151106
  • Manufacturer Part #GL565115502
4.3 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing
Color Finish Name: Chrome Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Application:
Commercial, Residential
Collection:
GL Series
Color Finish Category:
Chromes
Color Finish Name:
Chrome
End Connection 1:
MPT
End Connections:
MPT
FM Approved:
Yes
Height:
19-5/8 in
Installation Type:
Ceiling Mount
K-Factor:
5.6
Length:
2-1/4 in
Material:
Brass, Bronze, Copper, Glass, Nickel, Stainless Steel
Maximum Temperature:
155
Pressure - Maximum:
500 psi
Product Type:
Pendant, Standard Response
Proposition 65:
WARNING:Cancer and Reproductive Harm - www.P65Warnings.ca.gov.
Thread Size:
1/2 in
UL Listed:
Yes
Width:
39-3/8 in



Customers Also Bought
1–6 of 18 items
Part #ASSRISERGRVXCIPSP
Item #2152395
3.4 out of 5 Customer Rating
Requires Certification
Part #NFP120001
Item #9436250
5 out of 5 Customer Rating
Requires Certification
Part #NFP1008WHD
Item #9436234
4.8 out of 5 Customer Rating
Requires Certification
Part #NFP1004CPG
Item #9436219
4.1 out of 5 Customer Rating
Requires Certification
Part #NFP1303D
Item #9644399
5 out of 5 Customer Rating
Requires Certification
Part #NFP1018CPDF
Item #9436253
5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing