This product requires certification to purchase.

Dual Function Shower System in StarLight Chrome

You last purchased this on
 
GROHE

Tempesta Cosmopolitan 200 Dual Function Shower System in StarLight Chrome

Brand image
You last purchased this on
 
GROHE

Tempesta Cosmopolitan 200 Dual Function Shower System in StarLight Chrome

  • Fast #
  • Part #G27394002
  • Item #7579126
  • Manufacturer Part #27394002
4.4 out of 5 Customer Rating

X Points
Color Finish Name: StarLight Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification

Documents


Specifications

ADA Compliant:
No
CARB OTC LEED Compliant:
No
Collection:
Tempesta Cosmopolitan 200
Color Finish Category:
Chromes
Color Finish Name:
StarLight® Chrome
Faucet Connection:
Gasket
Faucet Connection Size:
1/2 in
GSA Approved:
No
Hand Shower Flow Rate:
1.85 gpm
IAPMO Listed:
No
NSF Certified:
No
Showerhead Flow Rate:
1.85 gpm
Showerhead Function:
Dual
Spray Type:
Jet, Massage, Rain, Rain O2, Smart Rain
Trim Only:
No
WaterSense Labeled:
No



Customers Also Bought
1–6 of 18 items
Part #M8343
Item #1809576
3.3 out of 5 Customer Rating
Requires Certification
Part #H04914820
Item #8846129
5 out of 5 Customer Rating
Requires Certification
Part #G26511000
Item #7779524
5 out of 5 Customer Rating
Requires Certification
Part #H27115821
Item #4839311
5 out of 5 Customer Rating
Requires Certification
Part #D342702CZ
Item #10350413
5 out of 5 Customer Rating
Requires Certification
Part #G26128EN2
Item #9500179
4.8 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #G26123001
Item #7486031
5 out of 5 Customer Rating
Requires Certification
Part #G26728000
Item #9500180
5 out of 5 Customer Rating
Requires Certification
Part #G34745000
Item #8016804
3.4 out of 5 Customer Rating
Requires Certification
Part #G26511000
Item #7779524
5 out of 5 Customer Rating
Requires Certification
Part #G26726000
Item #9500194
4.5 out of 5 Customer Rating
Requires Certification
Part #G27867EN1
Item #7560882
3.3 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing