This product requires certification to purchase.

2-1/2 x 1/4 in. 0-160 psi Brass Utility Liquid Filled Pressure Gauge

This product has been replaced by

No image available
2-1/2 UTIL GA BRS LFI 0-160 1/4L
Manufacturer Part #D82LFB2502LA160
You last purchased this on
 
H.O. Trerice

D80 Series 2-1/2 x 1/4 in. 0-160 psi Brass Utility Liquid Filled Pressure Gauge

Brand image
You last purchased this on
 

This product has been replaced by

No image available
2-1/2 UTIL GA BRS LFI 0-160 1/4L
Manufacturer Part #D82LFB2502LA160
H.O. Trerice

D80 Series 2-1/2 x 1/4 in. 0-160 psi Brass Utility Liquid Filled Pressure Gauge

  • Fast #
  • Part #TD82LFB2502LA160
  • Item #3303544
  • Manufacturer Part #D82LFB2502LA160
4.9 out of 5 Customer Rating

X Points
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Designed for rugged performance requirements at an economical cost
  • Stainless Steel case
  • Dry or Liquid-filled
  • Lead Free brass - Meets NSF/ANSI Standards 372 and 61
  • +/- 1.6% full scale accuracy
  • Ring is crimped 304 stainless steel
  • Requires Certification

Specifications

ANSI:
ANSI 61, ANSI 372
ASME:
ASME B40.100
Collection:
D80 Series
Color Finish Name:
Stainless Steel
Diameter:
2-1/2 in
End Connection 1:
NPT
End Connection 2:
NPT
End Connections:
NPT x NPT
Fitting Size 1:
1/4 in
Fitting Sizes:
1/4 in
Material:
Stainless Steel, Brass
Maximum Temperature:
150
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Pressure - High:
160
Pressure - Low:
0
UL Listed:
Yes
Weight:
0.5 lb



Customers Also Bought
1–6 of 18 items
Part #TPSRKIT17
Item #3077209
4.5 out of 5 Customer Rating
Requires Certification
Part #FNWXG0100R
Item #4665412
4.5 out of 5 Customer Rating
Requires Certification
Part #PFPG30L
Item #4116210
3.2 out of 5 Customer Rating
Requires Certification
Part #W510218099
Item #298988
5 out of 5 Customer Rating
Requires Certification
Part #W9767088
Item #1348038
3.4 out of 5 Customer Rating
Requires Certification
Part #FNWLFG0100L
Item #3862383
4 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 6 items
Part #T8722
Item #110722
4.2 out of 5 Customer Rating
Requires Certification
Part #TBX9140304
Item #455857
4.3 out of 5 Customer Rating
Requires Certification
Part #TSX9140305
Item #3525901
4.2 out of 5 Customer Rating
Requires Certification
Part #TBX9140302
Item #1716830
5 out of 5 Customer Rating
Requires Certification
Part #T1380250
Item #123472
4.8 out of 5 Customer Rating
Requires Certification
Part #T7352
Item #123452
5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing