0 - 100 psi Steel Case Pressure Gauge
IPG Series 0 - 100 psi Steel Case Pressure Gauge
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Rugged precision made phosphor-bronze Bourdon tube movements assuring maximum accuracy (+/- 3-2-3%) under adverse field conditions
- To be used with air or water only
- Manufactured for AGI?in an ISO 9001 facility
- Bourdon tube movement is totally enclosed in corrosion resistant housing
- Resists rust, electrolytic action and chemical solvents
- Third party certified to NSF/ANSI 372. No Lead brass sockets
- Deep drawn one piece steel or molded plastic housings encase a quality movement
- Genuine mar-resistant glass or acrylic lens
-
Lead Law Compliant
Documents
Specifications
- ANSI:
- ANSI 372
- Application:
- Air, Water
- Collection:
- IPG Series
- Diameter:
- 2 in
- Fitting Size 1:
- 1/4 in
- Fitting Sizes:
- 1/4 in
- Installation Type:
- Lower Mount
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Steel, Plastic
- Material Type:
- Acrylic
- NSF:
- NSF 372
- NSF Certified:
- Yes
- Pressure - High:
- 100
- Pressure - Low:
- 0
- Pressure Class:
- 100#
- Weight:
- 0.285 lb