This product requires certification to purchase.

4 x 1/4 in. 0-100 psi Glycerine Liquid Filled Bronze Pressure Gauge

This product has been replaced by

H.O. Trerice Stainless Steel 4 x 1/4 in. Glycerine Liquid Filled Bronze Pressure Gauge
H.O. Trerice 4 x 1/4 in. 0-60 psi Glycerine Liquid Filled Bronze Pressure Gauge
Manufacturer Part #D82LFB4002LA60
You last purchased this on
 
H.O. Trerice

D80 Series 4 x 1/4 in. 0-100 psi Glycerine Liquid Filled Bronze Pressure Gauge

Brand image
You last purchased this on
 

This product has been replaced by

H.O. Trerice Stainless Steel 4 x 1/4 in. Glycerine Liquid Filled Bronze Pressure Gauge
H.O. Trerice 4 x 1/4 in. 0-60 psi Glycerine Liquid Filled Bronze Pressure Gauge
Manufacturer Part #D82LFB4002LA60
H.O. Trerice

D80 Series 4 x 1/4 in. 0-100 psi Glycerine Liquid Filled Bronze Pressure Gauge

  • Fast #
  • Part #TD82LFB4002LA100
  • Item #3525950
  • Manufacturer Part #D82LFB4002LA100
5 out of 5 Customer Rating

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Designed for rugged performance requirements at an economical cost
  • Stainless Steel case
  • Dry or Liquid-filled
  • Lead Free brass - Meets NSF/ANSI Standards 372 and 61
  • +/- 1.6% full scale accuracy
  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI 61, ANSI 372
ASME:
ASME B40.100
Collection:
D80 Series
Color Finish Name:
Stainless Steel
Diameter:
4 in
End Connection 1:
NPT
End Connection 2:
NPT
End Connections:
NPT
Fitting Size 1:
1/4 in
Fitting Sizes:
1/4 in
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Stainless Steel
Material Type:
316 SS
Maximum Temperature:
150
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Pressure - High:
100
Pressure - Low:
0
UL Listed:
Yes
Weight:
0.5 lb



Customers Also Bought
1–6 of 18 items
Part #PFXPGLF100K
Item #4513752
3.4 out of 5 Customer Rating
Requires Certification
Part #JG62100
Item #1137258
3.4 out of 5 Customer Rating
Requires Certification
Part #FNWG0100R
Item #3862386
3.3 out of 5 Customer Rating
Requires Certification
Part #FNWXLFG0100L
Item #4665422
5 out of 5 Customer Rating
Requires Certification
Part #FNWLFG0100L
Item #3862383
4 out of 5 Customer Rating
Requires Certification
Part #JG60030
Item #24617
5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–4 of 4 items
Part #T8722
Item #110722
4.2 out of 5 Customer Rating
Requires Certification
Part #T1380250
Item #123472
4.8 out of 5 Customer Rating
Requires Certification
Part #TBX9140304
Item #455857
4.3 out of 5 Customer Rating
Requires Certification
Part #T7352
Item #123452
5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing