This product requires certification to purchase.

100W 1-Light Medium E-26 LED Burnished Bronze Outdoor Pendant

You last purchased this on
 
Hinkley

Alder 100W 1-Light Medium E-26 LED Burnished Bronze Outdoor Pendant

Brand image
You last purchased this on
 
Hinkley

Alder 100W 1-Light Medium E-26 LED Burnished Bronze Outdoor Pendant

  • Fast #
  • Part #H11154BU
  • Item #9302807
  • Manufacturer Part #11154BU
5 out of 5 Customer Rating
100W 1-Light Medium E-26 LED Outdoor Pendant

X Points
Color Finish Name: Burnished Bronze Select Color Finish Name
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • This chain or cable hung fixture may be installed on any sloped ceiling
  • This fixture includes multiple down stems in various lengths to customize the installation height of the fixture, including one 6" stem and two 12" stems
  • Suitable for use in wet (outdoor direct rain or sprinkler) locations as defined by NEC and CEC. Meets United States UL underwriters laboratories & CSA Canadian standards association product safety standards
  • 2 year finish warranty
  • The stylish Open Air collection includes outdoor-rated chandeliers, pendants and sconces that provide design-conscious solutions to a variety of exterior environments
  • Bold lines and a clean, minimalist style complement contemporary architecture
  • Striking Black finish enhances design
  • Requires Certification

Documents


Specifications

Collection:
Alder
Color Finish Category:
Bronze Tones
Color Finish Name:
Burnished Bronze
Glass Type:
Clear
Height:
15-1/4 in
Light Bulb Base Type:
Medium E-26
Light Bulb Type:
LED
Lighting Direction:
Down Lighting
Lighting Style:
Contemporary
Material:
Aluminum
Number of Lights:
1
Proposition 65:
CALIFORNIA PROP 65: WARNING: This product can expose you to chemicals including lead which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Volts:
120V
Watts:
100 W
Width:
20 in


Customers Also Bought
1–6 of 18 items
Part #AKNLU40WH
Item #7541873
5 out of 5 Customer Rating
Requires Certification
Part #KK59064BSL
Item #9022183
4.2 out of 5 Customer Rating
Requires Certification
Part #C946442BK
Item #9717789
3.5 out of 5 Customer Rating
Requires Certification
Part #C943844BK
Item #9292839
3.9 out of 5 Customer Rating
Requires Certification
Part #KK9835TZ
Item #4133259
3.4 out of 5 Customer Rating
Requires Certification
Part #JJYL7601C
Item #9576381
3.6 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #H17504BK
Item #10024276
4.7 out of 5 Customer Rating
Requires Certification
Part #H1224SK
Item #7164735
4 out of 5 Customer Rating
Requires Certification
Part #H2800DZLL
Item #9393568
5 out of 5 Customer Rating
Requires Certification
Part #H2370AS
Item #2004429
3.8 out of 5 Customer Rating
Requires Certification
Part #H29209SQLL
Item #8063243
5 out of 5 Customer Rating
Requires Certification
Part #H2806DZ
Item #7445245
4.8 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing