This product requires certification to purchase.

75W 1-Light Medium E-26 Incandescent Table Lamp in Ash

You last purchased this on
 
Hudson Valley

Decatur 75W 1-Light Medium E-26 Incandescent Table Lamp in Ash

Brand image
You last purchased this on
 
Hudson Valley

Decatur 75W 1-Light Medium E-26 Incandescent Table Lamp in Ash

  • Fast #
  • Part #HUDL1371ASH
  • Item #8156618
  • Manufacturer Part #L1371-ASH
5 out of 5 Customer Rating

X Points
Color Finish Name: Ash Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Collection:
Decatur
Color Finish Category:
Greys
Color Finish Name:
Ash
Dimmable:
Yes
ETL Listed:
No
Energy Star Compliant:
No
Glass Type:
White
Height:
33-1/2 in
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
A19
Light Bulb Type:
Incandescent
Lighting Direction:
Ambient Lighting
Lighting Style:
Transitional
Material:
Belgian Linen, Ceramic
Number of Lights:
1
Proposition 65:
WARNING: This product can expose you to Di(2-ethylhexyl) Phthalate (DEHP), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information, go to www.P65Warnings.ca.gov.
UL Listed:
Suitable for Damp Locations
Volts:
120V
Watts:
75 W
Width:
21 in



Customers Also Bought
1–6 of 18 items
Part #KK8T1TTF2WH
Item #7847418
3.6 out of 5 Customer Rating
Requires Certification
Part #KK4D12V27WHT
Item #7554037
4.8 out of 5 Customer Rating
Requires Certification
Part #VLR5911HABCG
Item #7964128
4.4 out of 5 Customer Rating
Requires Certification
Part #KK55085BK
Item #9695227
4.7 out of 5 Customer Rating
Requires Certification
Part #M5852FTSN
Item #4823740
4.5 out of 5 Customer Rating
Requires Certification
Part #AST232R8
Item #3052995
4 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–2 of 2 items
Part #HUDH315102GLBK
Item #7881648
3.9 out of 5 Customer Rating
Requires Certification
Part #HUD5124AGB
Item #8156523
3.7 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing