This product requires certification to purchase.

75W 1-Light 9-3/4 in. Wall Sconce in Black

You last purchased this on
 
Kichler Lighting

Kennewick™ 75W 1-Light 9-3/4 in. Wall Sconce in Black

Brand image
You last purchased this on
 
Kichler Lighting

Kennewick™ 75W 1-Light 9-3/4 in. Wall Sconce in Black

  • Fast #
  • Part #KK55085BK
  • Item #9695227
  • Manufacturer Part #55085BK
4.7 out of 5 Customer Rating
75W 1-Light 9-3/4 in. Wall Sconce

X Points
Color Finish Name: Black Select Color Finish Name
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • The Kennewick 1 light vanity light features beautiful etched glass shades that can face up or down, depending on your preference
  • Its black finish complements your bathroom fixtures
  • With clean curves and smooth lines, this light's simplicity is refreshing
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Kennewick™
Color Finish Category:
Blacks
Color Finish Name:
Black
Depth:
6-11/20 in
Dimmable:
Yes
ETL Listed:
Yes
Glass Type:
Clear Satin Etched
Height:
9-3/4 in
Installation Type:
Wall Mount
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
A19
Light Bulb Type:
Incandescent
Lighting Direction:
Up Lighting, Down Lighting
Lighting Style:
Traditional
Material:
Glass, Steel
Number of Lights:
1
Power Source:
Hardwired
UL Listed:
Suitable for Damp Locations
Volts:
120V
Wall Sconce Type:
Upward Arm
Watts:
75 W
Width:
4-3/4 in



Customers Also Bought
1–6 of 18 items
Part #KK45295NBR
Item #7281873
3.3 out of 5 Customer Rating
Requires Certification
Part #VCHD2620BZL
Item #7963596
3.2 out of 5 Customer Rating
Requires Certification
Part #C646221SF
Item #9717575
5 out of 5 Customer Rating
Requires Certification
Part #D697075GL
Item #7716757
4.7 out of 5 Customer Rating
Requires Certification
Part #KK52556BK
Item #10100085
4 out of 5 Customer Rating
Requires Certification
Part #HUDH315102GLBK
Item #7881648
3.9 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #KK55085NI
Item #9056703
3.7 out of 5 Customer Rating
Requires Certification
Part #KK55086BK
Item #9695194
5 out of 5 Customer Rating
Requires Certification
Part #KK55087NI
Item #9056826
3.3 out of 5 Customer Rating
Requires Certification
Part #KK55086NI
Item #9056774
5 out of 5 Customer Rating
Requires Certification
Part #KK45457OZ
Item #4602196
4.5 out of 5 Customer Rating
Requires Certification
Part #KK52556BK
Item #10100085
4 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing