Faucet 5/8 x 3/8 in. Supply Kit in Caramel Bronze
Faucet 5/8 x 3/8 in. Supply Kit in Caramel Bronze
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Complete faucet supply kit
- Kit contains: (2) quarter turn angle pattern 5/8" O.D. compression (fits 1/2" copper) x 3/8" O.D. supply valve with standard cross handle P/N 621
- Kit contains: (2) 20" copper supply tubes P/N 662
- Kit contains: (2) escutcheons P/N 7463
-
Lead Law Compliant
Specifications
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Caramel Bronze
- End Connection 1:
- OD Tube
- End Connections:
- OD Tube
- Fitting Size 1:
- 5/8 in
- Fitting Size 2:
- 3/8 in
- Fitting Sizes:
- 5/8 in x 3/8 in
- Handle Type:
- Cross
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Water Supply Connector Type:
- Faucet