This product requires certification to purchase.

Sink 1/2 in x 3/8 in. x 14-1/2 in. Supply Kit in Polished Chrome

You last purchased this on
 
BrassCraft

Sink 1/2 in x 3/8 in. x 14-1/2 in. Supply Kit in Polished Chrome

Brand image
You last purchased this on
 
BrassCraft

Sink 1/2 in x 3/8 in. x 14-1/2 in. Supply Kit in Polished Chrome

  • Fast #
  • Part #BSCR1915AXC
  • Item #3877518
  • Manufacturer Part #SCR1915AX C
3.6 out of 5 Customer Rating

X Points
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Machined, one-piece body construction for strength, durability and long-lasting performance
  • 1/2 in. Nom Comp x 3/8 in. O.D. Comp
  • Valve compatible with copper and PEX pipe (PEX installs require a stainless steel tube insert)
  • For use in potable water distribution systems in accessible locations only
  • 3/8 in. O.D. x 15 in. riser features one-piece formed metal nosepiece with insert
  • Riser is cut-to-length for flexible fit and clean, professional appearance
  • Valve features Lockshield which requires a (loose) key to operate valve. Helps prevent tampering or accidental operation during rough-ins
  • Chrome finish
  • Use to install hot or cold water line to faucet
  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

ASME:
ASME A112.18.1
CSA Certified:
CSA B125.1
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
End Connection 1:
OD Compression
End Connection 2:
OD Compression
End Connections:
OD Compression
Fitting Size 1:
1/2 in
Fitting Size 2:
1/2 in
Fitting Sizes:
1/2 in
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
15 in
Material:
Brass
Maximum Temperature:
140
Pressure - Maximum:
125 psi
Proposition 65:
WARNING: This product can expose you to one or more chemicals, including Phthalates, which are known to the State of California to cause cancer, birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Rigid:
Yes
Water Supply Connector Type:
Sink
WaterSense Labeled:
No



Customers Also Bought
1–6 of 18 items
Part #BOCR1915AXC
Item #3877509
3.6 out of 5 Customer Rating
Requires Certification
Part #BKTCR19B16AXC
Item #3877511
5 out of 5 Customer Rating
Requires Certification
Part #B112AC
Item #5261
5 out of 5 Customer Rating
Requires Certification
Part #BB112DLMF
Item #1234822
4.9 out of 5 Customer Rating
Requires Certification
Part #BB112DLF
Item #524985
3.2 out of 5 Customer Rating
Requires Certification
Part #BS594000A
Item #3824127
3.4 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #BOCR19B20AXC
Item #3877510
4.8 out of 5 Customer Rating
Requires Certification
Part #BKTCR19B16AXC
Item #3877511
5 out of 5 Customer Rating
Requires Certification
Part #BOCR1915AXC
Item #3877509
3.6 out of 5 Customer Rating
Requires Certification
Part #BB116AF
Item #524513
5 out of 5 Customer Rating
Requires Certification
Part #B112AC
Item #5261
5 out of 5 Customer Rating
Requires Certification
Part #B120AC
Item #40852
5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing