This product requires certification to purchase.

4 in. No Hub Cast Iron Cleanout

You last purchased this on
 
Jay R. Smith

4250 Series 4 in. No Hub Cast Iron Cleanout

Brand image
You last purchased this on
 
Jay R. Smith

4250 Series 4 in. No Hub Cast Iron Cleanout

  • Fast #
  • Part #S4250S04NS
  • Item #1682029
  • Manufacturer Part #4250S04-NS
4.5 out of 5 Customer Rating

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Used in outside and inside areas
  • High flange permits use in areas surfaced with concrete or other poured materials
  • Low flange is used with a ring of concrete poured below the surface for non-surfaced areas and areas surfaced with asphalt paving
  • Requires Certification

Specifications

Adjustable:
No
Collection:
4250 Series
Cover Material:
Cast Iron
Cover Shape:
Round
Fits Pipe Size:
4 in
Outlet Type:
No Hub
Plug Included:
Yes
Proposition 65:
Warning: Cancer and Reproductive Harm www.P65Warnings.ca.gov



Customers Also Bought
1–6 of 18 items
Part #S8524LI
Item #252678
3.9 out of 5 Customer Rating
Requires Certification
Part #JD54013
Item #3177765
3.3 out of 5 Customer Rating
Requires Certification
Part #ZP886E4NS
Item #4507323
3.1 out of 5 Customer Rating
Requires Certification
Part #JP26001
Item #9424433
5 out of 5 Customer Rating
Requires Certification
Part #PFGD100
Item #284547
3.9 out of 5 Customer Rating
Requires Certification
Part #PCPO500
Item #5131112
5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 7 items
Part #S4220S04NS
Item #3287879
5 out of 5 Customer Rating
Requires Certification
Part #SB05NB
Item #1599856
5 out of 5 Customer Rating
Requires Certification
Part #S2005Y02BAP050
Item #3124983
3.7 out of 5 Customer Rating
Requires Certification
Part #S3420Y0212
Item #3134635
4.2 out of 5 Customer Rating
Requires Certification
Part #S2005Y03A05NB
Item #282661
4.4 out of 5 Customer Rating
Requires Certification
Part #SA05NB
Item #1599863
5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing