Call for Pricing
Call for Pricing
This product requires certification to purchase.

38-1/2 in. Trench Drain

You last purchased this on
 
Jay R. Smith

EZ-Trench® 38-1/2 in. Trench Drain

Brand image
You last purchased this on
 
Jay R. Smith

EZ-Trench® 38-1/2 in. Trench Drain

  • Fast #
  • Part #S901
  • Item #5113212
  • Manufacturer Part #901
3.2 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification

Specifications

Collection:
EZ-Trench®
Drain Base Material:
Plastic
Drain Base Material Type:
Polypropylene
End Connection 1:
No Hub
Fits Pipe Size:
4 in
IAPMO Listed:
No
Length:
38-1/2 in
Outlet Type:
No Hub
Pre-Sloped:
No
Proposition 65:
Warning: Cancer and Reproductive Harm www.P65Warnings.ca.gov


Customers Also Bought
1–6 of 18 items
Part #S2005Y02BAP050
Item #3124983
3.7 out of 5 Customer Rating
Requires Certification
Part #TTHU435
Item #7444968
3.9 out of 5 Customer Rating
Requires Certification
Part #S865S3
Item #7202016
3.5 out of 5 Customer Rating
Requires Certification
Part #S865EO
Item #7202007
3.5 out of 5 Customer Rating
Requires Certification
Part #ISTIF6548ORB
Item #9210592
4.5 out of 5 Customer Rating
Requires Certification
Part #K80646-NA
Item #9622255
4.8 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 7 items
Part #SB05NB
Item #1599856
5 out of 5 Customer Rating
Requires Certification
Part #S2005Y02BAP050
Item #3124983
3.7 out of 5 Customer Rating
Requires Certification
Part #S2005Y03A05NB
Item #282661
4.4 out of 5 Customer Rating
Requires Certification
Part #S3420Y0212
Item #3134635
4.2 out of 5 Customer Rating
Requires Certification
Part #S4220S04NS
Item #3287879
5 out of 5 Customer Rating
Requires Certification
Part #SA05NB
Item #1599863
5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing