This product requires certification to purchase.

2 in. No Hub Floor Drain with 5 in. Square Strainer

You last purchased this on
 
Jones Stephens

2 in. No Hub Floor Drain with 5 in. Square Strainer

  • Fast #
  • Part #JD67027
  • Item #3576003
  • Manufacturer Part #D67027
3.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
Jones Stephens

2 in. No Hub Floor Drain with 5 in. Square Strainer

  • Fast #
  • Part #JD67027
  • Item #3576003
  • Manufacturer Part #D67027
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • No Clamping Ring
  • Requires Certification

Specifications

Adjustable:
Yes
Drain Base Height:
5-1/8 in
Drain Base Material:
Cast Iron
Drain Base Width:
7 in
Fits Pipe Size:
2 in
Grate Color Finish:
Nickel Bronze
Grate Color Finish Category:
Bronze/Brass Tones
Grate Shape:
Square
IAPMO Listed:
No
Outlet Type:
No Hub
UL Listed:
No