This product requires certification to purchase.

3 in. Plastic PVC Closet Flange

You last purchased this on
 
Jones Stephens

3 in. Plastic PVC Closet Flange

Brand image
You last purchased this on
 
Jones Stephens

3 in. Plastic PVC Closet Flange

  • Fast #
  • Part #JC4733P
  • Item #1795737
  • Manufacturer Part #C4733P
3.6 out of 5 Customer Rating

X Points
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

Frequently Purchased Together

Product Details

Product Details

  • Pushes easily into 3" or 4" cast iron or Schedule 40 DWV pipe
  • Flush fit
  • ASTM C-546 rubber gasket
  • Will fit oblong horns
  • ASTM C-564 rubber gasket
  • Requires Certification

Specifications

ASTM:
ASTM C-564, ASTM D-2665-2014
Application:
Residential, Commercial
Color Finish Category:
Whites
Color Finish Name:
White
Fitting Size 1:
3 in
Fitting Sizes:
3 in
Flange Type:
Closet
Height:
3-1/8 in
Length:
7 in
Material:
Plastic
Material Type:
PVC
Schedule Class:
40
Size:
3 in
Test Cap Included:
No
WaterSense Labeled:
No
Width:
7 in


Customers Also Bought
1–6 of 18 items
Part #JT01024
Item #8036835
4 out of 5 Customer Rating
Requires Certification
Part #FPRO55
Item #3010459
4.9 out of 5 Customer Rating
Requires Certification
Part #FPRO54
Item #3010458
3.8 out of 5 Customer Rating
Requires Certification
Part #FPRO58
Item #4839882
3.9 out of 5 Customer Rating
Requires Certification
Part #PFSF1
Item #4477475
5 out of 5 Customer Rating
Requires Certification
Part #O43539
Item #345408
3.3 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #JONC50300
Item #1590958
4.4 out of 5 Customer Rating
Requires Certification
Part #JC50340
Item #152498
5 out of 5 Customer Rating
Requires Certification
Part #JC53400
Item #3705552
3.4 out of 5 Customer Rating
Requires Certification
Part #JC51400
Item #3705746
5 out of 5 Customer Rating
Requires Certification
Part #JC58040
Item #3704277
3.7 out of 5 Customer Rating
Requires Certification
Part #JC55043
Item #2003687
5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing