This product requires certification to purchase.

520 in. PTFE Threaded Seal Tape

You last purchased this on
 
Jones Stephens

520 in. PTFE Threaded Seal Tape

Brand image
You last purchased this on
 
Jones Stephens

520 in. PTFE Threaded Seal Tape

  • Fast #
  • Part #JT19125
  • Item #2476235
  • Manufacturer Part #T19125
5 out of 5 Customer Rating

X Points
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Thickness 3 mil. plus
  • The tape fills the void between threads to create a positive seal
  • Meets Military Specification T-27730A
  • Suitable for most threaded applications
  • Simple installation
  • No special tools required
  • Requires Certification

Documents


Specifications

CARB OTC LEED Compliant:
No
Color Finish Category:
Whites
Color Finish Name:
White
Length:
2-1/5 in
Material:
Plastic
Material Type:
PTFE
Maximum Temperature:
650
Pressure - Maximum:
5000 psi
Product Type:
PTFE Tape
Size:
1/2 in x 520 in
Temperature Range:
500 to 650 Deg F
Thickness:
3 mil
UL Listed:
Yes
Width:
2-1/5 in



Customers Also Bought
1–6 of 18 items
Part #PSMTTD520
Item #1508422
4.9 out of 5 Customer Rating
Requires Certification
Part #WTLW1429
Item #7016904
3.4 out of 5 Customer Rating
Requires Certification
Part #WTL1429
Item #7016913
3.4 out of 5 Customer Rating
Requires Certification
Part #S25406
Item #7106046
3.1 out of 5 Customer Rating
Requires Certification
Part #S105486
Item #10101866
5 out of 5 Customer Rating
Requires Certification
Part #SSF682K60MT
Item #122541
3.4 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #JT16002
Item #318431
5 out of 5 Customer Rating
Requires Certification
Part #JINT002
Item #2915723
5 out of 5 Customer Rating
Requires Certification
Part #JT19222
Item #1610125
4.3 out of 5 Customer Rating
Requires Certification
Part #JT20030
Item #93171
3.2 out of 5 Customer Rating
Requires Certification
Part #JT17102
Item #1444483
4.5 out of 5 Customer Rating
Requires Certification
Part #JB29700
Item #81972
3.8 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing