This product requires certification to purchase.

1429 x 3/4 in. High Density Plastic Tape

You last purchased this on
 
WHITLAM

Talon™ 1429 x 3/4 in. High Density Plastic Tape

Brand image
You last purchased this on
 
WHITLAM

Talon™ 1429 x 3/4 in. High Density Plastic Tape

  • Fast #
  • Part #WTLW1429
  • Item #7016904
  • Manufacturer Part #TLW1429
3.4 out of 5 Customer Rating

X Points
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Professional Grade PTFE Tape
  • Heavy mil and high density
  • Offers "Freedom from Leaks" on all types of threaded connections.
  • 50% more tape than the leading brand
  • Meets MIL-T-27730A
  • 100% elongation
  • UL Approved for Gas Pipe
  • Graphite impregnated for added lubricity
  • Gray color blends with metal pipe and fittings
  • Excellent for use on Stainless Steel fittings
  • Requires Certification

Documents


Specifications

Application:
Metal, Plastic
Collection:
Talon™
Color Finish Category:
Greys
Color Finish Name:
Grey
Length:
1429 in
Material:
Plastic
Material Type:
PTFE
Maximum Temperature:
500
Product Type:
PTFE Tape
Temperature Range:
-450 to 500 Deg F
Thickness:
3.5 mil
UL Listed:
Yes
Width:
3/4 in



Customers Also Bought
1–6 of 18 items
Part #WTL1429
Item #7016913
3.4 out of 5 Customer Rating
Requires Certification
Part #JT19125
Item #2476235
5 out of 5 Customer Rating
Requires Certification
Part #PSMTTD520
Item #1508422
4.9 out of 5 Customer Rating
Requires Certification
Part #M70891
Item #525775
5 out of 5 Customer Rating
Requires Certification
Part #H15124
Item #35601
3.6 out of 5 Customer Rating
Requires Certification
Part #PSPTTD1429
Item #7830403
4.2 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 16 items
Part #WTL1429
Item #7016913
3.4 out of 5 Customer Rating
Requires Certification
Part #WMT1
Item #428281
4.4 out of 5 Customer Rating
Requires Certification
Part #WTAL8
Item #7113356
5 out of 5 Customer Rating
Requires Certification
Part #WDTMBLU1
Item #7803389
5 out of 5 Customer Rating
Requires Certification
Part #WPOW32
Item #3654027
3.4 out of 5 Customer Rating
Requires Certification
Part #WFLOW32
Item #3632642
5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing