This product requires certification to purchase.

20 in. 60W 1-Light Medium E-26 Incandescent Table Lamp in Polished Chrome

You last purchased this on
 
Kalco Lighting

Vermeer 20 in. 60W 1-Light Medium E-26 Incandescent Table Lamp in Polished Chrome

Brand image
You last purchased this on
 
Kalco Lighting

Vermeer 20 in. 60W 1-Light Medium E-26 Incandescent Table Lamp in Polished Chrome

  • Fast #
  • Part #K027600010SE001
  • Item #7426102
  • Manufacturer Part #027600-010-SE001
4.9 out of 5 Customer Rating

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • With Swarovski Elements Clear crystal.
  • Requires Certification

Specifications

Collection:
Vermeer
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Dimmable:
No
ETL Listed:
No
Energy Star Compliant:
No
Glass Type:
Swarovski Elements Clear
Height:
20 in
Installation Type:
Deck Mount
Light Bulb Base Type:
Medium E-26
Light Bulb Type:
Incandescent
Lighting Direction:
Up Lighting
Number of Lights:
1
Proposition 65:
WARNING: This product can expose you to chemicals including NICKEL, which is known to the state of California to cuase Cancer, and LEAD, which is known to the state of California to cause Cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
UL Listed:
Yes
Volts:
120V
Watts:
60 W



Customers Also Bought
1–6 of 18 items
Part #KK8T1TTF2WH
Item #7847418
3.6 out of 5 Customer Rating
Requires Certification
Part #KK4D12V27WHT
Item #7554037
4.8 out of 5 Customer Rating
Requires Certification
Part #VLR5911HABCG
Item #7964128
4.4 out of 5 Customer Rating
Requires Certification
Part #KK55085BK
Item #9695227
4.7 out of 5 Customer Rating
Requires Certification
Part #M2071BN
Item #8966554
5 out of 5 Customer Rating
Requires Certification
Part #C128841BN451
Item #7542143
5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing