This product requires certification to purchase.

21-1/2 x 9-1/4 in. 225W 3-Light Medium E-26 Incandescent Vanity Fixture with Clear Seeded Glass in Brushed Nickel

You last purchased this on
 
Kichler Lighting

Winslow™ 21-1/2 x 9-1/4 in. 225W 3-Light Medium E-26 Incandescent Vanity Fixture with Clear Seeded Glass in Brushed Nickel

Brand image
You last purchased this on
 
Kichler Lighting

Winslow™ 21-1/2 x 9-1/4 in. 225W 3-Light Medium E-26 Incandescent Vanity Fixture with Clear Seeded Glass in Brushed Nickel

  • Fast #
  • Part #KK45886NI
  • Item #7554299
  • Manufacturer Part #45886NI
5 out of 5 Customer Rating
21-1/2 x 9-1/4 in. 225W 3-Light Medium E-26 Incandescent Vanity Fixture with Clear Seeded Glass

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Ships Via: UPS
  • Additional Finishes': Brushed Nickel/Olde Bronze/Black
  • Glass Can be Installed Up or Down
  • Safety Rated: ETL_Damp
  • Additional Shade Information: CLEAR SEEDED
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Winslow™
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Depth:
6-1/2 in
Dimmable:
No
ETL Listed:
Yes
Glass Type:
Seeded
Height:
9-1/4 in
Installation Type:
Wall Mount
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
A19
Light Bulb Style:
Pear Shape
Light Bulb Type:
Incandescent
Lighting Direction:
Up/Down Lighting
Lighting Style:
Contemporary
Material:
Glass, Steel
Number of Lights:
3
UL Listed:
No
Volts:
120V
Watts:
75 W
Width:
21-1/2 in



Customers Also Bought
1–6 of 18 items
Part #C219031BZ
Item #7256228
5 out of 5 Customer Rating
Requires Certification
Part #KK10769NILED
Item #7554620
5 out of 5 Customer Rating
Requires Certification
Part #KP5042248
Item #4382256
3.7 out of 5 Customer Rating
Requires Certification
Part #KK45885NI
Item #7554242
5 out of 5 Customer Rating
Requires Certification
Part #C428551MB
Item #7542080
5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #KK45885NI
Item #7554242
5 out of 5 Customer Rating
Requires Certification
Part #KK45885BK
Item #8130119
5 out of 5 Customer Rating
Requires Certification
Part #KK45887BK
Item #8130055
4.9 out of 5 Customer Rating
Requires Certification
Part #KK45886BK
Item #8130158
5 out of 5 Customer Rating
Requires Certification
Part #KK44033NI
Item #7554264
4 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing