35-7/8 in. 25.2 cu. ft. Bottom Mount Freezer French Door Refrigerator in Stainless Steel
35-7/8 in. 25.2 cu. ft. Bottom Mount Freezer French Door Refrigerator in Stainless Steel
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- ExtendFresh™ Temperature Management System
- Interior Water Dispenser
- Professionally-Inspired Design
- Produce Preserver
- FreshChill™ Temperature-Controlled Full-Width Pantry
- Slide-Away Split Shelf
- SatinGlide® System
- ENERGY STAR® Qualified
- LED Lighting
- Automatic Ice Maker
-
Lead Law Compliant
-
Green
Specifications
- ADA Compliant:
- No
- AMP:
- 15
- CEC Compliant:
- For Sale in CA
- Capacity:
- 25.2 cu ft
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Control Type:
- Electronic Touch
- Depth:
- 35-1/2 in
- Energy Star Compliant:
- Yes
- Freezer Capacity (Cu Ft):
- 7.44 cu ft
- Handle Material:
- Metal
- Height:
- 70-1/8 in
- Installation Type:
- Freestanding
- Interior Light:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Number of Shelves:
- 5
- Power Source:
- Electric
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov RESIDENTS DE LA CALIFORNIE SEULEMENT -AVERTISSEMENT: Cancer et anomalies de la reproduction - www.P65Warnings.ca.gov SOLO RESIDENTES DE CALIFORNIA-ADVERTENCIA: Cancer y dano reproductive - www.P65Warnings.ca.gov
- Refrigerator Capacity (Cu Ft):
- 17.75 cu ft
- Refrigerator Type:
- Bottom Mount Freezer, French Door
- UL Listed:
- No
- Volts:
- 120V
- Width:
- 35-7/8 in