17.5 cu. ft. French Door in Stainless Steel
17.5 cu. ft. French Door in Stainless Steel
-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Counter Depth: Modern, built-in look that blends seamlessly into your kitchen
- Wi-Fi Enabled: Control and monitor your fridge remotely
- ENERGY STAR® Certified: Eco-friendly and energy-efficient
- Fingerprint Resistant Finish: Less smudging means less cleaning
- Twin Cooling Plus®: Keeps food fresher, longer
- Accessibility (ADA Compliant): Easy-to-reach controls
- LED Lighting: LED lighting designed to beautifully light up the interior of your fridge
- Power Cool & Freeze: Fast cooling and freezing on demand
-
Lead Law Compliant
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- AMP:
- 15
- CEC Compliant:
- For Sale in CA
- Capacity:
- 17.5 cu ft
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Control Type:
- Digital
- Depth:
- 28-1/8 in
- ETL Listed:
- No
- Energy Star Compliant:
- Yes
- Freezer Capacity (Cu Ft):
- 5.8 cu ft
- Handle Type:
- Recessed
- Height:
- 70 in
- Installation Type:
- Freestanding
- Interior Light:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Stainless Steel
- Number of Shelves:
- 3
- Power Source:
- Electric
- Refrigerant:
- R-600A
- Refrigerator Capacity (Cu Ft):
- 11.7 cu ft
- Refrigerator Type:
- French Door
- Smart Home Compatibility:
- SmartThings
- Smart Home Enabled:
- Yes
- UL Listed:
- No
- Volts:
- 120V
- Weight:
- 205 lb
- Width:
- 32-1/8 in
- Wireless Communication:
- Wi-Fi