This product requires certification to purchase.

Shower Rail in Vibrant® French Gold

You last purchased this on
 
KOHLER

Artifacts® Shower Rail in Vibrant® French Gold

Brand image
You last purchased this on
 
KOHLER

Artifacts® Shower Rail in Vibrant® French Gold

  • Fast #
  • Part #K72798-AF
  • Item #9957575
  • Manufacturer Part #72798-AF
5 out of 5 Customer Rating
30 in. Shower Rail

X Points
Color Finish Name: Vibrant French Gold Select Color Finish Name
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Artifacts™ 30 in Shower slide bar
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
CSA Certified:
CSA B125.1, CSA B651
Collection:
Artifacts®
Color Finish Category:
Gold Tones
Color Finish Name:
Vibrant® French Gold
Depth:
2-1/2 in
Height:
30 in
Hose Included:
No
Length:
30 in
Slide Bar Height:
30 in
Width:
2-1/2 in



Customers Also Bought
1–6 of 18 items
Part #K72773-SN
Item #4669093
4.4 out of 5 Customer Rating
Requires Certification
Part #SHDR9005ZBN
Item #10090069
5 out of 5 Customer Rating
Requires Certification
Part #SHSF9005GM
Item #10249755
3.8 out of 5 Customer Rating
Requires Certification
Part #D58620KSPRPK
Item #9878061
3.6 out of 5 Customer Rating
Requires Certification
Part #SHSF8010ZBN
Item #10249753
4.6 out of 5 Customer Rating
Requires Certification
Part #K35950-G-BN
Item #10679211
3.2 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #K72798-SN
Item #4669148
5 out of 5 Customer Rating
Requires Certification
Part #K72798-2MB
Item #9274000
4.9 out of 5 Customer Rating
Requires Certification
Part #K72759-CP
Item #4669097
5 out of 5 Customer Rating
Requires Certification
Part #KT72771-4-BN
Item #4669048
4.4 out of 5 Customer Rating
Requires Certification
Part #KT72770-4-SN
Item #4669134
4 out of 5 Customer Rating
Requires Certification
Part #KTS72767-4-SN
Item #7182126
3.4 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing