This product requires certification to purchase.

27 in. Shower Rail in Vibrant® Brushed Moderne Brass

You last purchased this on
 
KOHLER

HydroRail® 27 in. Shower Rail in Vibrant® Brushed Moderne Brass

Brand image
You last purchased this on
 
KOHLER

HydroRail® 27 in. Shower Rail in Vibrant® Brushed Moderne Brass

  • Fast #
  • Part #K45210-2MB
  • Item #9274078
  • Manufacturer Part #45210-2MB
4.4 out of 5 Customer Rating
28-1/2 in. Shower Rail

X Points
Color Finish Name: Vibrant Brushed Moderne Brass Select Color Finish Name
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Column lets you customize your shower with a rain head and hand shower
  • For use in bath and shower installations with beam shower arm for reduced ceiling height
  • Slide bar bracket allows you to adjust height and angle of the hand shower
  • Diverter at the base of the column makes for easy toggling between hand shower and rain head
  • Rain head and hand shower sold separately to allow for customized décor
  • Includes column, bracket, slide bar and diverter
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Collection:
HydroRail®
Color Finish Category:
Brass Tones
Color Finish Name:
Vibrant® Brushed Moderne Brass
Height:
27 in
Hose Included:
No
Length:
27 in
Slide Bar Height:
27 in
Width:
3-313/1000 in



Customers Also Bought
1–6 of 18 items
Part #SHVL8020GPN
Item #7504484
5 out of 5 Customer Rating
Requires Certification
Part #SHWSCVL157ZBN
Item #9808106
5 out of 5 Customer Rating
Requires Certification
Part #H15712821
Item #7503329
5 out of 5 Customer Rating
Requires Certification
Part #H31080001
Item #4384892
5 out of 5 Customer Rating
Requires Certification
Part #H04387820
Item #7344348
4 out of 5 Customer Rating
Requires Certification
Part #K13689-CP
Item #4053142
4.6 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #K45212-CP
Item #4336648
4.1 out of 5 Customer Rating
Requires Certification
Part #K45209-CP
Item #4336935
4 out of 5 Customer Rating
Requires Certification
Part #K45906-BN
Item #4513637
5 out of 5 Customer Rating
Requires Certification
Part #K45211-BN
Item #4336869
3.6 out of 5 Customer Rating
Requires Certification
Part #K45903-CP
Item #4513644
3.4 out of 5 Customer Rating
Requires Certification
Part #K45906-BL
Item #8357707
4.4 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing