This product requires certification to purchase.

Single Handle Valve Trim in Brushed Nickel

You last purchased this on
 
Signature Hardware

Single Handle Valve Trim in Brushed Nickel

Brand image
You last purchased this on
 
Signature Hardware

Single Handle Valve Trim in Brushed Nickel

  • Fast #
  • Part #SHDR9005ZBN
  • Item #10090069
  • Manufacturer Part #485029
5 out of 5 Customer Rating

X Points
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Metal construction for ultimate strength and durability
  • Not intended as a shut off valve
  • Six total settings allow for shared water flow between outlets, giving you the ability to use two functions at once
  • Wall thickness range: 1" - 1-3/4"
  • Optional Rough-in Valve:
  • Available Single-Function Diverter Valve Cartridge restricts water flow to one outlet at a time
  • Brass valve body
  • Ceramic cartridge
  • Recommended valve installation depth 1-5/8" to 2-3/8"
  • Must be installed in accordance with provided installation instructions
  • Requires Certification

Specifications

Application:
Residential
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Diameter:
4-5/16 in
Faucet Mount:
Wall Mount
Handle Material:
Metal
Handle Type:
Lever
Number of Handles:
Single Handle
Product Type:
Valve Trim
Trim Only:
Yes
WaterSense Labeled:
No



Customers Also Bought
1–6 of 18 items
Part #MT2262EPBG
Item #9535676
5 out of 5 Customer Rating
Requires Certification
Part #MUT2262EPBN
Item #9535665
3.6 out of 5 Customer Rating
Requires Certification
Part #MT6222BG
Item #9535688
5 out of 5 Customer Rating
Requires Certification
Part #KTS35916-4Y-SN
Item #10221794
5 out of 5 Customer Rating
Requires Certification
Part #DT14067BLPP
Item #9721653
4 out of 5 Customer Rating
Requires Certification
Part #MT6223BG
Item #9535648
4.7 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #SHHB9009ZBN
Item #7938115
4.1 out of 5 Customer Rating
Requires Certification
Part #SHVL8030GORB
Item #7504488
3.3 out of 5 Customer Rating
Requires Certification
Part #SHPR9005NZBN
Item #7872624
3.3 out of 5 Customer Rating
Requires Certification
Part #SHBE9009PN
Item #7920271
4.5 out of 5 Customer Rating
Requires Certification
Part #SHLZ9005LHBG
Item #9059853
3.6 out of 5 Customer Rating
Requires Certification
Part #SHHB8010MB
Item #7781869
4.3 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing