This product requires certification to purchase.

Rite-Temp® Single Handle Diverter Bathtub & Shower Faucet Trim Kit in Matte Black

You last purchased this on
 
KOHLER

Buckley™ Rite-Temp® Single Handle Diverter Bathtub & Shower Faucet Trim Kit in Matte Black

Brand image
You last purchased this on
 
KOHLER

Buckley™ Rite-Temp® Single Handle Diverter Bathtub & Shower Faucet Trim Kit in Matte Black

  • Fast #
  • Part #KT35944-4Y-BL
  • Item #10361267
  • Manufacturer Part #T35944-4Y-BL
5 out of 5 Customer Rating

X Points
Color Finish Name: Matte Black Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Single-function 2.5 gpm (9.5 lpm) showerhead
  • MasterClean™ sprayface features an easy-to-clean surface that withstands mineral buildup and maximizes spray performance
  • A single handle controls both on/off activation and temperature setting
  • 6-3/8 in (162 mm) non-diverter bath spout with slip-fit connection
  • Box includes: Showerhead, faceplate with lever handle and diverter, shower arm with flange, bath spout
  • Requires valve (sold separately)
  • Coordinates with other products in the Buckley collection
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
CEC Compliant:
Not for Sale in CA
CSA Certified:
CSA B125.1
Collection:
Buckley™
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Depth:
6-1/2 in
Flow Rate:
2.5 gpm
Handle Type:
Lever
Height:
6-1/2 in
IAPMO Listed:
Yes
Length:
6-1/2 in
Number of Handles:
Single Handle
Product Type:
Bathtub & Shower Faucet
Proposition 65:
Cancer
Shower Arm Reach:
6-1/2 in
Showerhead Flow Rate:
2.5 gpm
Showerhead Function:
Single
Trim Only:
No
WaterSense Labeled:
No
Width:
6-1/2 in



Customers Also Bought
1–6 of 18 items
Part #D58620PR25PK
Item #9878211
3.3 out of 5 Customer Rating
Requires Certification
Part #SHEL441008BG
Item #10351935
3.2 out of 5 Customer Rating
Requires Certification
Part #OBPF6F38010MB
Item #8949643
5 out of 5 Customer Rating
Requires Certification
Part #H04958670
Item #9301735
4.5 out of 5 Customer Rating
Requires Certification
Part #KT35943-4H-CP
Item #10361257
5 out of 5 Customer Rating
Requires Certification
Part #SHWSCSF107GM
Item #10249776
3.1 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #KTS35937-4G-CP
Item #10361290
4.7 out of 5 Customer Rating
Requires Certification
Part #KTLS35937-4-BN
Item #10361277
3.2 out of 5 Customer Rating
Requires Certification
Part #KT35942-4-BN
Item #10361250
3.3 out of 5 Customer Rating
Requires Certification
Part #KT35944-4G-BL
Item #10361261
5 out of 5 Customer Rating
Requires Certification
Part #KTS35937-4Y-BN
Item #10361295
3.2 out of 5 Customer Rating
Requires Certification
Part #KTS35937-4H-CP
Item #10361293
5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing