This product requires certification to purchase.

Two Handle Pressure Balancing Valve Trim in Starlight Chrome

You last purchased this on
 
GROHE

Lineare™ Two Handle Pressure Balancing Valve Trim in Starlight Chrome

Brand image
You last purchased this on
 
GROHE

Lineare™ Two Handle Pressure Balancing Valve Trim in Starlight Chrome

  • Fast #
  • Part #G29421000
  • Item #10067444
  • Manufacturer Part #29421000
5 out of 5 Customer Rating

X Points
Color Finish Name: StarLight Chrome Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Top diverter handle allows for alternating between two water outlets
  • Bottom handle controls on/off and water temperature
  • Includes one piece pressure balance valve cartridge to simplify installation and maintenance
  • Double ceramic pressure balance cartridge features a ceramic disc mixing valve and a ceramic balancing spool
  • Ceramic disc mixing valve - assures a lifetime of drip-free performance and smooth handle operation
  • Ceramic balancing spool maintains a constant water temperature
  • Integrated check valves - engineered to eliminate cross-flow
  • Adjustable hot limit safety stop reduces the risk of accidental scalding
  • Offers a wide comfort zone to fine tune to the desired temperature
  • All metal handles and trim plate for lasting durability
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1, ASME A112.1016
ASSE Standards:
ASSE 1016
Application:
Residential
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1, CSA B125.16
Cartridge Type:
Pressure Balance
Collection:
Lineare™
Color Finish Category:
Chromes
Color Finish Name:
StarLight® Chrome
Depth:
2-3/4 in
Escutcheon Height:
7-3/4 in
Escutcheon Width:
7-3/4 in
Faucet Mount:
Wall Mount
Handle Included:
Yes
Handle Material:
Metal
Handle Type:
Lever
Height:
9-1/2 in
Number of Handles:
Two Handle
Product Type:
Bathtub & Shower Faucet
Trim Only:
Yes
Valve Trim Type:
Pressure Balancing, Transfer & Diverter
Width:
7-3/4 in



Customers Also Bought
1–6 of 18 items
Part #KP24415CRCP
Item #3679863
3.9 out of 5 Customer Rating
Requires Certification
Part #RTAC45W1LMPN
Item #9798894
3.1 out of 5 Customer Rating
Requires Certification
Part #H04822820
Item #9301815
3.4 out of 5 Customer Rating
Requires Certification
Part #RTEQ44BK
Item #8015720
5 out of 5 Customer Rating
Requires Certification
Part #N3-549/26
Item #7379870
5 out of 5 Customer Rating
Requires Certification
Part #RTTE23W1LMAG
Item #9375322
4.8 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #G29330000
Item #8288961
3.9 out of 5 Customer Rating
Requires Certification
Part #G29424000
Item #10067457
3.5 out of 5 Customer Rating
Requires Certification
Part #G29424EN0
Item #10067459
5 out of 5 Customer Rating
Requires Certification
Part #G23824243A
Item #10132937
5 out of 5 Customer Rating
Requires Certification
Part #G14469000
Item #8288979
3.8 out of 5 Customer Rating
Requires Certification
Part #G19595001
Item #9426904
4.1 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing