This product requires certification to purchase.

30 in. Towel Bar in Polished Chrome

You last purchased this on
 
KOHLER

Components™ 30 in. Towel Bar in Polished Chrome

Brand image
You last purchased this on
 
KOHLER

Components™ 30 in. Towel Bar in Polished Chrome

  • Fast #
  • Part #K78374-CP
  • Item #7533455
  • Manufacturer Part #78374-CP
5 out of 5 Customer Rating
30 in. Towel Bar

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
Base Plate Height:
2-3/8 in
Base Plate Width:
2-3/8 in
CARB OTC LEED Compliant:
No
Collection:
Components™
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Depth:
2-15/16 in
GSA Approved:
No
Hardware Included:
No
Height:
2-3/8 in
IAPMO Listed:
No
Installation Type:
Wall Mount
Length:
30 in
Material:
Metal
Mount Type:
Wall
NSF Certified:
No
Number of Bars:
1
Projection:
2-15/16 in
Width:
30 in



Customers Also Bought
1–6 of 18 items
Part #K78387-BN
Item #7533376
4.1 out of 5 Customer Rating
Requires Certification
Part #K78378-CP
Item #7533253
4.5 out of 5 Customer Rating
Requires Certification
Part #K73146-BN
Item #9926060
5 out of 5 Customer Rating
Requires Certification
Part #K14437-BL
Item #8834123
5 out of 5 Customer Rating
Requires Certification
Part #K78377-CP
Item #7533290
5 out of 5 Customer Rating
Requires Certification
Part #K27128-BL
Item #9918056
5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #K78373-CP
Item #7533507
3.7 out of 5 Customer Rating
Requires Certification
Part #K78377-CP
Item #7533290
5 out of 5 Customer Rating
Requires Certification
Part #K78372-BL
Item #7533303
3.1 out of 5 Customer Rating
Requires Certification
Part #K25161-CP
Item #8078507
5 out of 5 Customer Rating
Requires Certification
Part #K78378-CP
Item #7533253
4.5 out of 5 Customer Rating
Requires Certification
Part #K25159-CP
Item #8078951
5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing