This product requires certification to purchase.

18 in. Grab Bar in Brushed Stainless

You last purchased this on
 
KOHLER

Contemporary 18 in. Grab Bar in Brushed Stainless

Brand image
You last purchased this on
 
KOHLER

Contemporary 18 in. Grab Bar in Brushed Stainless

  • Fast #
  • Part #K14561-BS
  • Item #3105671
  • Manufacturer Part #14561-BS
5 out of 5 Customer Rating
18 in. Grab Bar

X Points
Color Finish Name: Brushed Stainless Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Premium metal construction for durability
  • Kohler® finishes resist corrosion and tarnishing
  • Lifetime limited warranty
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B651
Collection:
Contemporary
Color Finish Category:
Stainless Steel
Color Finish Name:
Brushed Stainless
Depth:
2-3/4 in
Diameter:
1-1/4 in
Hardware Included:
Yes
Height:
2-13/16 in
IAPMO Listed:
No
Installation Type:
Wall Mount
Length:
18 in
Material:
Metal
Mount Type:
Wall
Width:
2-3/4 in



Customers Also Bought
1–6 of 18 items
Part #K14560-S
Item #3408791
5 out of 5 Customer Rating
Requires Certification
Part #K14564-S
Item #3408842
5 out of 5 Customer Rating
Requires Certification
Part #K14562-S
Item #3408814
4.5 out of 5 Customer Rating
Requires Certification
Part #K23292-CP
Item #8357842
4.4 out of 5 Customer Rating
Requires Certification
Part #K21954-BN
Item #7654957
5 out of 5 Customer Rating
Requires Certification
Part #K23285-CP
Item #8357970
3.6 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #K14562-S
Item #3408814
4.5 out of 5 Customer Rating
Requires Certification
Part #K14560-S
Item #3408791
5 out of 5 Customer Rating
Requires Certification
Part #K14564-S
Item #3408842
5 out of 5 Customer Rating
Requires Certification
Part #K13688-G-CP
Item #7629233
5 out of 5 Customer Rating
Requires Certification
Part #K13689-CP
Item #4053142
4.6 out of 5 Customer Rating
Requires Certification
Part #K13696-BN
Item #4053147
3.1 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing